EXCESS EB 835 G11 R7 32G 512G

  • Mfr # A6TB6UT#ABA

  • Zoro # G022807233


product price: $1,928.99
/ea
Free Shipping & Returns

Key Features

Total Solid State Drive Capacity
512 GB
Width
11.8"
Screen Mode
WUXGA
Keyboard Localization
English
Processor Model
8840U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6TB6UT#ABA
Zoro #
G022807233
UPC #
198415615657
Country of Origin
China

Dimensions

Width
11.8"
Screen Size
13.3"
Depth
8.5"
Height
0.64"

Details

Total Solid State Drive Capacity
512 GB
Screen Mode
WUXGA
Keyboard Localization
English
Processor Model
8840U
NPU Name
Ryzen AI
Package Contents
EliteBook 835 13 inch G11 Notebook PCPower Adapter
Color Gamut
45% NTSC
Number of Thunderbolt 4 Ports
2
Maximum Turbo Speed
5.10 GHz
L3 Cache
16 MB
Finger Print Reader
Yes
Screen Resolution
1920 x 1200
On-board Memory Technology
LPDDR5X
HDMI
Yes
Operating System
Windows 11 Pro
Graphics Memory Accessibility
Shared
Product Line
EliteBook
Energy Star
Yes
Processor Type
Ryzen 7
NPU Performance
16 TOPS
Processor Core
Octa-core (8 Core)
Number of Cells
3-cell
Front Camera/Webcam Resolution
5 Megapixel
On-board Memory
32 GB
Features
Anti-glare Screen
Power Plug Type
Type C
Charger Included
Yes
Display Screen Technology
In-plane Switching (IPS) Technology
Brightness
300 Nit
Graphics Memory Technology
LPDDR5X
Graphics Controller Model
Radeon Graphics
Bluetooth
Yes
Drive Type
SSD
Processor Threads
16
Maximum Power Supply Wattage
65 W
Infrared Camera
Yes
Front Camera/Webcam
Yes
Item
Notebook
System Memory Speed
7500 MHz
Wireless LAN
Yes
Total Number of USB Ports
2
Windows Hello Compatible
Yes
TCO Certified
Yes
Wireless LAN Standard
IEEE 802.11ax

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - HP EliteBook 835 G11 Notebook (NON-TOUCH), Windows 11 Pro 64-Bit, AMD Ryzen 7 Pro 8840U 8-Core Processor 3.20GHz, 32GB 7500MT/s LPDDR5X (Soldered), AMD Radeon 780M Graphics (Integrated), 512GB M.2 PCIe NVMe 2280 TLC 4X4 SSD, Finish: Natural Silver, Hybrid 5MP+IR Camera, NO OPTICAL DRIVE, 13.3-inch WUXGA LED UWVA 300 nits Anti-Glare Display (1920x1200), MediaTek Wi-Fi 6E RZ616 (2x2) + Bluetooth 5.3, Audio by Poly Studio with integrated dual stereo speakers with discrete amps and integrated array microphones, Backlit Spill Resistant English Keyboard, Includes; HP Wolf Pro Security Edition 1-Year Service, 65W USB-C nPFC High Efficiency AC Adapter, 3-Cell 56 WHr Polymer Fast Charge Long Life Battery, HP 1/1/0 WARR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.