Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXCESS EB 840 G11 U7 16G 512G

  • Mfr # A6SZ5UT#ABA

  • Zoro # G022807370


product price: $2,258.99
/ea
Free Shipping & Returns

Key Features

Charger Included
Yes
Front Camera/Webcam Resolution
5 Megapixel
HDMI
Yes
Graphics Memory Technology
DDR5 SDRAM
Maximum Supported System Memory
64 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6SZ5UT#ABA
Zoro #
G022807370
UPC #
198415615398
Country of Origin
China

Dimensions

Depth
8.8"
Screen Size
14"
Width
12.4"
Height
0.63"

Details

Charger Included
Yes
Front Camera/Webcam Resolution
5 Megapixel
HDMI
Yes
Graphics Memory Technology
DDR5 SDRAM
Maximum Supported System Memory
64 GB
Color Gamut
100% sRGB
Keyboard Localization
English
Bluetooth
Yes
Brightness
800 Nit
Installed Slot Memory
16 GB
Infrared Camera
Yes
Battery Chemistry
Lithium Polymer (Li-Polymer)
NPU Name
AI Boost
Maximum Turbo Speed
4.90 GHz
Graphics Memory Accessibility
Shared
Operating System
Windows 11 Pro
Display Screen Technology
Sure View, In-plane Switching (IPS) Technology
Number of Cells
3-cell
Front Camera/Webcam
Yes
Features
Low Blue Light, Anti-glare Screen
Total Number of USB Ports
2
Processor Model
165U
Standard Memory
16 GB
Processor Core
Deca-core (10 Core)
Screen Mode
WUXGA
System Memory Speed
5600 MHz
Screen Resolution
1920 x 1200
Windows Hello Compatible
Yes
Power Plug Type
Type C
Item
Notebook
vPro Technology
Yes
Product Color
Pike Silver
Product Line
EliteBook
Wireless LAN
Yes
Processor Threads
14
Standard Refresh Rate
60 Hz
Processor Type
Core Ultra 7
Wireless LAN Standard
IEEE 802.11ax
TCO Certified
Yes
Total Solid State Drive Capacity
512 GB
Total Number of Memory Slots
2
System Memory Technology
DDR5 SDRAM
Drive Type
SSD
Environmentally Friendly
Yes
Display Screen Type
LCD
NPU Performance
11 TOPS
Maximum Power Supply Wattage
65 W
Number of Occupied Memory Slots
2
Finger Print Reader
Yes
L3 Cache
12 MB
Number of Thunderbolt 4 Ports
2
Energy Star
Yes
Package Contents
EliteBook 840 14 inch G11 Notebook PCPower Adapter

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - HP EliteBook 840 G11 Notebook (NON-TOUCH), Windows 11 Pro 64-Bit, Intel Core Ultra 7 165U 12-Core Processor 1.10GHz, 16GB (2X8GB) 5600MT/s DDR5 SODIMM RAM, Intel Graphics (Integrated), 512GB M.2 PCIe NVMe 2280 TLC 4X4 SSD, Finish: Natural Silver, Hybrid 5MP+IR Camera (Rear) + Camera (Front), NO OPTICAL DRIVE, 14.0-inch WUXGA WLED UWVA 800 nits Sure View G5 Anti-Glare Low Blue Light ALS Display (1920x1200), Intel Wi-Fi 6E AX211 (2x2) vPro + Bluetooth 5.3, SmartCard Reader, Audio by Poly Studio with integrated dual stereo speakers with discrete amps and integrated array microphones, Backlit Spill Resistant Privacy English Keyboard, Includes: HP Wolf Pro Security Edition 1-Year Service, 65W Slim USB-C nPFC AC Adapter, 3-Cell 56 WHr Polymer Fast Charge Long Life Battery, HP 1/1/0 WARR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.