EXCESS EB 845 G11 R7 16G 512G

  • Mfr # A1XW1UT#ABA

  • Zoro # G822807259


product price: $1,698.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Front Camera/Webcam Resolution
5 Megapixel
Product Line
EliteBook
Depth
8.8"
HDMI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1XW1UT#ABA
Zoro #
G822807259
UPC #
198122878116
Country of Origin
China

Dimensions

Depth
8.8"
Screen Size
14"
Width
12.4"
Height
0.64"

Details

Environmentally Friendly
Yes
Front Camera/Webcam Resolution
5 Megapixel
Product Line
EliteBook
HDMI
Yes
Bluetooth
Yes
Processor Core
Octa-core (8 Core)
Processor Model
8840U
Standard Memory
16 GB
NPU Name
Ryzen AI
L3 Cache
16 MB
Power Plug Type
Type C
Graphics Memory Accessibility
Shared
Operating System
Windows 11 Pro
Finger Print Reader
Yes
Number of Cells
3-cell
Infrared Camera
Yes
Package Contents
EliteBook 845 14 inch G11 Notebook PCPower Adapter
Keyboard Localization
English
Number of Thunderbolt 4 Ports
2
Graphics Controller Model
Radeon 780M
Number of Occupied Memory Slots
1
Charger Included
Yes
Front Camera/Webcam
Yes
Battery Chemistry
Lithium Polymer (Li-Polymer)
Display Screen Technology
In-plane Switching (IPS) Technology
Brightness
300 Nit
Processor Threads
16
TCO Certified
Yes
System Memory Speed
5600 MHz
Maximum Turbo Speed
5.10 GHz
Wireless LAN
Yes
Screen Resolution
1920 x 1200
NPU Performance
16 TOPS
Wireless LAN Standard
IEEE 802.11ax
Item
Notebook
System Memory Technology
DDR5 SDRAM
Maximum Supported System Memory
64 GB
Energy Star
Yes
Color Gamut
45% NTSC
Number of Free Memory Slots
1
Installed Slot Memory
16 GB
Maximum Power Supply Wattage
65 W
Windows Hello Compatible
Yes
Screen Mode
WUXGA
Total Solid State Drive Capacity
512 GB
Display Screen Type
LCD
Features
Low Blue Light, Anti-glare Screen
Total Number of USB Ports
2
Processor Type
Ryzen 7
Graphics Memory Technology
DDR5 SDRAM
Total Number of Memory Slots
2
Drive Type
SSD

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - HP EliteBook 845 G11 Notebook (TOUCHSCREEN), Windows 11 Pro 64-Bit, AMD Ryzen 7 Pro 8840U 8-Core Processor 3.30GHz, 16GB (1X16GB) 5600MHz DDR5 SODIMM RAM, AMD Radeon 780M Graphics (Integrated), 512GB M.2 PCIe NVMe 2280 TLC 4X4 SSD, Finish: Natural Silver, Hybrid 5MP+IR Camera, NO OPTICAL DRIVE, 14.0-inch WUXGA LED UWVA 300 nit Anti-Glare Touchscreen Display (1920x1200), MediaTek Wi-Fi 6E RZ616 (2x2) + Bluetooth 5.3, Audio by Poly Studio with integrated dual stereo speakers with discrete amps and integrated array microphones, Backlit Spill Resistant English Keyboard, Includes; HP Wolf Pro Security Edition 1-Year Service, 65W USB-C nPFC High Efficiency AC Adapter, 3-Cell 56 WHr Polymer Fast Charge Long Life Battery, HP 3/3/0 WARR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.