Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXCESS EB 860 G11 U5 16G 512G

  • Mfr # A6TE1UT#ABA

  • Zoro # G622806926


product price: $1,788.99
/ea
Free Shipping & Returns

Key Features

Battery Chemistry
Lithium Polymer (Li-Polymer)
Bluetooth
Yes
Brightness
300 Nit
Windows Hello Compatible
Yes
Wireless LAN Standard
IEEE 802.11ax
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6TE1UT#ABA
Zoro #
G622806926
UPC #
198415615985
Country of Origin
China

Dimensions

Height
0.64"
Depth
9.9"
Screen Size
16"
Width
14.1"

Details

Battery Chemistry
Lithium Polymer (Li-Polymer)
Bluetooth
Yes
Brightness
300 Nit
Windows Hello Compatible
Yes
Wireless LAN Standard
IEEE 802.11ax
Display Screen Technology
In-plane Switching (IPS) Technology
Package Contents
EliteBook 860 16 inch G11 Notebook PCPower Adapter
Maximum Supported System Memory
64 GB
Processor Model
125U
Graphics Memory Technology
DDR5 SDRAM
Keyboard Backlight
Yes
Total Number of USB Ports
2
Graphics Memory Accessibility
Shared
Total Number of Memory Slots
2
System Memory Speed
5600 MHz
Front Camera/Webcam
Yes
L3 Cache
12 MB
Environmentally Friendly
Yes
Power Plug Type
Type C
Operating System
Windows 11 Pro
Installed Slot Memory
16 GB
System Memory Technology
DDR5 SDRAM
Number of Occupied Memory Slots
2
Features
Anti-glare Screen
Infrared Camera
Yes
Finger Print Reader
Yes
Processor Threads
14
Processor Type
Core Ultra 5
Energy Star
Yes
Standard Memory
16 GB
Number of Thunderbolt 4 Ports
2
HDMI
Yes
Front Camera/Webcam Resolution
5 Megapixel
Drive Type
SSD
Product Line
EliteBook
Charger Included
Yes
NPU Performance
11 TOPS
Number of Cells
3-cell
Maximum Turbo Speed
4.30 GHz
Screen Mode
WUXGA
Screen Resolution
1920 x 1200
NPU Name
AI Boost
Processor Core
Dodeca-core (12 Core)
Keyboard Localization
English
Maximum Power Supply Wattage
65 W
Color Gamut
45% NTSC
Display Screen Type
LCD
Total Solid State Drive Capacity
512 GB
TCO Certified
Yes
vPro Technology
Yes
Touchscreen
Yes
Wireless LAN
Yes
Item
Notebook

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - HP EliteBook 860 G11 Notebook (TOUCHSCREEN), Windows 11 Pro 64-Bit, Intel Core Ultra 5 125U 12-Core Processor 1.10GHz, 16GB (2X8GB) 5600MT/s DDR5 SODIMM RAM, Intel Graphics (Integrated), 512GB M.2 PCIe NVMe 2280 TLC 4X4 SSD, Finish: Natural Silver, Hybrid 5MP+IR Camera, NO OPTICAL DRIVE, 16.0-inch WUXGA LED UWVA 300 nit Anti-Glare Touchscreen Display (1920x1200), Intel Wi-Fi 6E AX211 (2x2) non-vPro + Bluetooth 5.3, Audio by Poly Studio with integrated dual stereo speakers with discrete amps and integrated array microphones, Backlit Spill Resistant English Keyboard, Includes; HP Wolf Pro Security Edition 1-Year Service, 65W Slim USB-C nPFC AC Adapter, 3-Cell 56 WHr Polymer Fast Charge Long Life Battery, HP 1/1/0 WARR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.