Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXCESS EB 860 G11 U5 16G 512G

  • Mfr # A6TE4UT#ABA

  • Zoro # G522807238


product price: $1,898.99
/ea
Free Shipping & Returns

Key Features

Processor Model
125U
Width
14.1"
Features
Miracast Technology
Maximum Supported System Memory
64 GB
Keyboard Localization
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6TE4UT#ABA
Zoro #
G522807238
UPC #
198415616043
Country of Origin
China

Dimensions

Width
14.1"
Depth
9.9"
Height
0.75"
Screen Size
16"

Details

Processor Model
125U
Item
Notebook
Features
Miracast Technology
Maximum Supported System Memory
64 GB
Keyboard Localization
English
HDMI
Yes
Environmentally Friendly
Yes
Maximum Turbo Speed
4.30 GHz
AI-powered
Yes
Charger Included
Yes
Processor Type
Core Ultra 5
USB Power Delivery Support
Yes
Energy Star
Yes
L3 Cache
12 MB
Operating System
Windows 11 Pro
System Memory Technology
DDR5 SDRAM
Installed Slot Memory
16 GB
Total Number of Memory Slots
2
Drive Type
SSD
Processor Core
Dodeca-core (12 Core)
Product Line
EliteBook
Power Plug Type
Type C
Wireless LAN Standard
IEEE 802.11ax
Total Solid State Drive Capacity
512 GB
NPU Performance
11 TOPS
AC Adapter Frequency
63 Hz, 47 Hz
Total Number of USB Ports
1
Wireless LAN
Yes
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Graphics Memory Technology
DDR5 SDRAM
TCO Certified
Yes
Graphics Memory Accessibility
Shared
Bluetooth
Yes
Copilot Key
Yes
NPU Name
AI Boost
Standard Memory
16 GB
Processor Threads
14
vPro Technology
Yes
Package Contents
EliteBook 860 16 inch G11 Notebook PC AC Adapter Power Cord
Number of Thunderbolt 4 Ports
2

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - HP EliteBook 860 G11 Notebook (NON-TOUCH), Windows 11 Pro 64-Bit, Intel Core Ultra 5 125U 12-Core Processor 1.10GHz, 16GB (2X8GB) 5600MT/s DDR5 SODIMM RAM, Intel Graphics (Integrated), 512GB M.2 PCIe NVMe 2280 TLC 4X4 SSD, Finish: Natural Silver, Hybrid 5MP+IR Camera, NO OPTICAL DRIVE, 16.0-inch WUXGA WLED UWVA 800 nits Sure View G5 Anti-Glare Low Blue Light ALS 60Hz Display (1920x1200), Intel Wi-Fi 6E AX211 (2x2) non-vPro + Bluetooth 5.3, Audio by Poly Studio with integrated dual stereo speakers with discrete amps and integrated array microphones, Backlit Spill Resistant Privacy English Keyboard, Includes; HP Wolf Pro Security Edition 1-Year Service, 65W Slim USB-C nPFC AC Adapter, 3-Cell 56 WHr Polymer Fast Charge Long Life Battery, HP 1/1/0 WARR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.