EXCESS FRT G11 N100 16G 128G

  • Mfr # 9R390UT#ABA

  • Zoro # G322807520


product price:  $428.99
/ea
Free Shipping & Returns

Key Features

Depth
9.1"
Brightness
250 Nit
Bluetooth
Yes
Product Line
Fortis
Features
Anti-glare Screen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9R390UT#ABA
Zoro #
G322807520
UPC #
197961956269
Country of Origin
China

Dimensions

Depth
9.1"
Width
13"
Screen Size
14"
Height
0.87"

Details

Brightness
250 Nit
Bluetooth
Yes
Product Line
Fortis
Features
Anti-glare Screen
Screen Mode
HD
Wireless LAN Standard
IEEE 802.11ax
Power Plug Type
Type C
Maximum Power Supply Wattage
45 W
HDMI
Yes
USB Type-C
Yes
Total Number of USB Ports
4
Number of Cells
2-cell
Maximum Turbo Speed
3.40 GHz
Processor Type
N-Series
Operating System
ChromeOS
Energy Star
Yes
Graphics Memory Accessibility
Shared
Screen Resolution
1366 x 768
Processor Core
Quad-core (4 Core)
Item
Chromebook
Flash Memory Capacity
128 GB
On-board Memory Technology
LPDDR5
Graphics Memory Technology
LPDDR5
Graphics Controller Model
UHD Graphics
Keyboard Localization
English
Wireless LAN
Yes
System Memory Speed
6400 MHz
Processor Threads
4
Color Gamut
45% NTSC
Drive Type
Flash
Package Contents
Fortis 14 inch G11 Chromebook, Power Adapter
Standard Memory
16 GB
L3 Cache
6 MB
USB Type-C Detail
2 USB Type-C 5Gbps signaling rate (USB Power Delivery, video and data support)
On-board Memory
16 GB
TCO Certified
Yes
Processor Model
N100

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - HP Fortis G11 Chromebook (NON-TOUCH), Chrome OS, Intel N100 Quad-Core Processor 1.80GHz, 16GB 6400MT/s LPDDR5 (Soldered), Intel UHD Graphics (Integrated), 128GB 3.x TLC 4X2 UFS, Finish: Jet Black, 720p HD camera, NO OPTICAL DRIVE, 14.0-inch HD LED SVA 250 nits Anti-Glare Display (1366x768), Intel Wi-Fi 6E AX211 (2x2) non-vPro + Bluetooth 5.3, Waves MaxxAudio with integrated dual speakers array microphones, Flint Gray Non-Backlit Non-Spill Resistant Island-style English Keyboard, 45W USB-C nPFC High Efficiency AC Adapte, 2-Cell 47 WHr Polymer Fast Charge Long Life Battery, HP 1/1/0 WARR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.