EXCESS FRT G11 N100 8G 32G

  • Mfr # 9R391UT#ABA

  • Zoro # G922807173


product price:  $378.99
/ea
Free Shipping & Returns

Key Features

Product Color
Black
Bluetooth
Yes
Maximum Turbo Speed
3.40 GHz
HDMI
Yes
Graphics Memory Technology
LPDDR5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9R391UT#ABA
Zoro #
G922807173
UPC #
197961956238
Country of Origin
China

Dimensions

Width
13"
Screen Size
14"
Depth
9.1"
Height
0.87"

Details

Product Color
Black
Bluetooth
Yes
Maximum Turbo Speed
3.40 GHz
HDMI
Yes
Graphics Memory Technology
LPDDR5
Keyboard Localization
English
On-board Memory Technology
LPDDR5
Operating System
ChromeOS
USB Type-C Detail
2 USB Type-C 5Gbps signaling rate (USB Power Delivery, video and data support)
Screen Mode
HD
Drive Type
Flash
Number of Cells
2-cell
Wireless LAN
Yes
Maximum Power Supply Wattage
45 W
Standard Memory
8 GB
Flash Memory Capacity
64 GB
Product Line
Fortis
Brightness
250 Nit
Processor Threads
4
L3 Cache
6 MB
Graphics Memory Accessibility
Shared
Energy Star
Yes
Standard Refresh Rate
60 Hz
Power Plug Type
Type C
Battery Chemistry
Lithium Polymer (Li-Polymer)
Processor Core
Quad-core (4 Core)
Display Screen Type
LCD
On-board Memory
8 GB
Package Contents
Fortis 14 inch G11 Chromebook, Power Adapter
Display Screen Technology
In-plane Switching (IPS) Technology
Processor Model
N100
TCO Certified
Yes
Features
Anti-glare Screen
Total Number of USB Ports
4
Backlight Technology
WLED
Processor Type
N-Series
Graphics Controller Model
UHD Graphics
Screen Resolution
1366 x 768
USB Type-C
Yes
System Memory Speed
6400 MHz
Color Gamut
45% NTSC
Wireless LAN Standard
IEEE 802.11ax
Item
Chromebook

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - HP Fortis 14 G11 Chromebook (NON-TOUCH), Chrome OS, Intel Processor N100 Quad-Core Processor 1.20GHz, 8GB 7500MT/s LPDDR5X (Soldered), Intel UHD Graphics (Integrated), 64GB 5.1 MLC EMMC, Finish: Jet Black, 720p HD camera, NO OPTICAL DRIVE, 14.0-inch HD LED SVA 250N Anti-Glare Display (1366x768), Intel Wi-Fi 6E AX211 (2x2) non-vPro and Bluetooth 5.3, Waves MaxxAudio Pro with Integrated Stereo Speakers, Flint Gray Non-Backlit Non-Spill Resistant Island-style English Keyboard, 45W USB-C nPFC High Efficiency AC Adapter, 2-Cell 47 WHr Polymer Fast Charge Long Life Battery, HP 1/1/0 WARR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.