EXCESS FRT G1i N250 16G 256G

  • Mfr # B6LD4UT#ABA

  • Zoro # G322807414


product price: $1,028.99
/ea
Free Shipping & Returns

Key Features

Wireless LAN
Yes
USB Type-C Detail
1 USB Type-C® 10Gbps signaling rate (USB Power Delivery, DisplayPort™1.4)
USB Type-C
Yes
AC Adapter Frequency
47 Hz, 63 Hz
Ethernet Technology
Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6LD4UT#ABA
Zoro #
G322807414
UPC #
198990228419
Country of Origin
China

Dimensions

Height
0.84"
Depth
8"
Screen Size
11.6"
Width
11.7"

Details

Wireless LAN
Yes
USB Type-C Detail
1 USB Type-C® 10Gbps signaling rate (USB Power Delivery, DisplayPort™1.4)
USB Type-C
Yes
AC Adapter Frequency
47 Hz, 63 Hz
Ethernet Technology
Gigabit Ethernet
Maximum Turbo Speed
3.80 GHz
Color Gamut
45% NTSC
Environmentally Friendly
Yes
HDMI
Yes
Number of Cells
3-cell
Display Screen Type
LCD
Processor Speed
1.30 GHz
Contrast Ratio
400:1
Brightness
250 Nit
On-board Memory Technology
LPDDR5
Front Camera/Webcam
Yes
Camera Privacy Shutter
Yes
Graphics Memory Accessibility
Shared
Graphics Controller Model
UHD Graphics
Processor Threads
4
Standard Refresh Rate
60 Hz
Standard Memory
16 GB
Charger Included
Yes
Total Number of USB Ports
3
Drive Type
SSD
AI-powered
Yes
Screen Resolution
1366 x 768
Total Solid State Drive Capacity
256 GB
Graphics Memory Technology
LPDDR5
Operating System
Windows 11 Pro
TCO Certified
Yes
Processor Model
N250
Maximum Battery Run Time
10 Hours
Processor Core
Quad-core (4 Core)
USB Power Delivery Support
Yes
Touchscreen
Yes
Features
Anti-glare Screen, Miracast Technology, Corning Gorilla Glass 3
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Display Screen Technology
BrightView
L3 Cache
6 MB
Network (RJ-45)
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Energy Star
Yes
Keyboard Localization
English
Bluetooth
Yes
Product Line
Fortis Flip G1i
Included Charger Power
45 W
Item
2 in 1 Notebook
Screen Mode
HD
Wireless LAN Standard
IEEE 802.11ax
Processor Type
N-Series
Product Color
Jet Black
Rear Camera Resolution
5 Megapixel
On-board Memory
16 GB
Number Of Ethernet Ports
1
Rear Camera
Yes

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - HP Fortis Flip G1i 2-in-1 Notebook PC (TOUCHSCREEN), Windows 11 Pro 64-Bit, Intel Processor N250 Quad-Core Processor .80GHz, 16GB 7500MT/s LPDDR5X (Soldered), Intel UHD Graphics (Integrated), 256GB M.2 PCIe NVMe 2280 TLC 4X4 SSD, Finish: Jet Black, 5MP Camera (Front) & 720p HD Camera (Rear), NO OPTICAL DRIVE, 11.6-inch HD LED SVA 250 nits BrightView Slim Touchscreen Display (1366x768), 10/100/1000 Ethernet Connection, Intel Wi-Fi 6E AX211 (2x2) non-vPro and Bluetooth 5.3, Dual stereo speakers with integrated array microphones, Jet Black Non-Backlit Spill & Pick Resistant English Keyboard with Pen Garage (NO PEN INCLUDED), 45W Barrel Smart nPFC High Efficiency AC Adapter, 3-Cell 42 WHr Polymer Fast Charge Long Life Battery, HP 1/1/0 WARR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.