EXCESS FRT G3 CRM N4500 8G 64G

  • Mfr # 7L301UT#ABA

  • Zoro # G822807600


product price:  $395.99
/ea
Free Shipping & Returns

Key Features

Battery Chemistry
Lithium Polymer (Li-Polymer)
Bluetooth
Yes
Display Screen Technology
In-plane Switching (IPS) Technology, BrightView
USB Type-C
Yes
Product Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7L301UT#ABA
Zoro #
G822807600
UPC #
197192618134
Country of Origin
China

Dimensions

Depth
8.1"
Height
0.82"
Width
11.6"
Screen Size
11.6"

Details

Battery Chemistry
Lithium Polymer (Li-Polymer)
Bluetooth
Yes
Display Screen Technology
In-plane Switching (IPS) Technology, BrightView
USB Type-C
Yes
Product Color
Black
Front Camera/Webcam
Yes
Flash Memory Capacity
64 GB
Drive Type
Flash
Graphics Controller Model
UHD Graphics
Front Camera/Webcam Resolution
5 Megapixel
System Memory Speed
4266 MHz
Graphics Memory Accessibility
Shared
Operating System
ChromeOS
System Memory Technology
LPDDR4X
Screen Mode
HD
TCO Certified
Yes
Number of Cells
2-cell
On-board Memory
8 GB
Standard Memory
8 GB
Processor Type
Celeron
Graphics Memory Technology
LPDDR4X
Wireless LAN Standard
IEEE 802.11ax
Maximum Turbo Speed
2.80 GHz
Wireless LAN
Yes
USB Type-C Detail
2 SuperSpeed USB Type-C 5Gbps signaling rate (USB Power Delivery, video and data support)
On-board Memory Technology
LPDDR4X
Package Contents
Pro x360 Fortis 11 G3 Chromebook45 W USB Type-C adapter
Total Number of USB Ports
4
Energy Star
Yes
Processor Core
Dual-core (2 Core)
Item
Chromebook
Processor Model
N4500
Touchscreen
Yes
Standard Refresh Rate
60 Hz
Screen Resolution
1366 x 768
Product Line
Pro x360 Fortis
Maximum Power Supply Wattage
45 W

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - HP Fortis x360 G3 2-in-1 Chromebook (TOUCHSCREEN), Chrome OS, Intel Celeron N4500 Dual-Core Processor 1.10GHz, 8GB (1x8GB) 4266MT/s LPDDR4X (Soldered), Intel UHD Graphics (Integrated), 64GB 5.0 MLC EMMC, Finish: Black, 720p HD Camera (Front) + 5MP Camera (Rear), NO OPTICAL DRIVE, 11.6-inch HD WLED UWVA 220 nits BrightView Slim Touchscreen Display (1366x768), Intel Wi-Fi 6 AX201 (2x2) MU-MIMO non-vPro + Bluetooth 5.2, HD audio with integrated dual speakers and array microphones, Jet Black Non-Backlit Spill & Pick Resistant English Keyboard, 45W USB-C nPFC High Efficiency AC Adapter, 2-Cell 47 WHr Polymer Long Life Battery, HP 1/1/0 WARR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.