EXCESS FRT G5 N100 4G 32G

  • Mfr # 9R393UT#ABA

  • Zoro # G122807195


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Depth
8"
Graphics Controller Model
UHD Graphics
Processor Model
N100
Total Number of USB Ports
4
Wireless LAN
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9R393UT#ABA
Zoro #
G122807195
UPC #
197961956290
Country of Origin
China

Dimensions

Depth
8"
Screen Size
11.6"
Width
11.6"
Height
0.83"

Details

Graphics Controller Model
UHD Graphics
Processor Model
N100
Total Number of USB Ports
4
Wireless LAN
Yes
System Memory Speed
6400 MHz
Screen Resolution
1366 x 768
Screen Mode
HD
Wireless LAN Standard
IEEE 802.11ax
Item
2 in 1 Chromebook
TCO Certified
Yes
USB Type-C Detail
2 USB Type-C 5Gbps signaling rate (USB Power Delivery, video and data support)
Touchscreen
Yes
Product Line
Fortis
Standard Memory
4 GB
Processor Core
Quad-core (4 Core)
Number of Cells
2-cell
Front Camera/Webcam
Yes
Graphics Memory Accessibility
Shared
L3 Cache
6 MB
Color Gamut
50% NTSC
Processor Type
N-Series
On-board Memory
4 GB
Keyboard Localization
English
Brightness
250 Nit
Features
Anti-glare Screen
On-board Memory Technology
LPDDR5
Processor Threads
4
Energy Star
Yes
Flash Memory Capacity
32 GB
Display Screen Technology
BrightView
Bluetooth
Yes
Graphics Memory Technology
LPDDR5
Maximum Power Supply Wattage
45 W
Product Color
Jack Black
Operating System
ChromeOS
Maximum Turbo Speed
3.40 GHz
Power Plug Type
Type C
Package Contents
Fortis x360 11 inch G5 Chromebook, Power Adapter
HDMI
Yes
Drive Type
Flash
USB Type-C
Yes

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - HP Fortis x360 G5 Chromebook (TOUCHSCREEN), Chrome OS, Intel N100 Quad-Core Processor 1.80GHz, 4GB 6400MT/s LPDDR5 (Soldered), Intel UHD Graphics (Integrated), 32GB 5.1 MLC EMMC, Finish: Jet Black, 720p HD Camera, NO OPTICAL DRIVE, 11.6-inch HD LED UWVA 250 nit BrightView Slim Touchscreen Display (1366x768), Intel Wi-Fi 6E AX211 (2x2) non-vPro + Bluetooth 5.3, Waves MaxxAudio with integrated dual speakers and array microphones, Flint Gray Non-Backlit Non-Spill Resistant Island-style English Keyboard, NO PEN INCLUDED, 45W USB-C nPFC High Efficiency AC Adapter, 2-Cell 47 WHr Polymer Fast Charge Long Life Battery, HP 1/1/0 WARR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.