EXCESS FRT G5 N100 4G 32G

  • Mfr # 9R396UT#ABA

  • Zoro # G822807105


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Graphics Memory Technology
LPDDR5
Features
Anti-glare Screen
Graphics Controller Model
UHD Graphics
Drive Type
Flash
Display Screen Type
LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9R396UT#ABA
Zoro #
G822807105
UPC #
197961956368
Country of Origin
China

Dimensions

Height
0.83"
Depth
8"
Screen Size
11.6"
Width
11.6"

Details

Graphics Memory Technology
LPDDR5
Features
Anti-glare Screen
Graphics Controller Model
UHD Graphics
Drive Type
Flash
Display Screen Type
LCD
Brightness
250 Nit
Battery Chemistry
Lithium Polymer (Li-Polymer)
Operating System
ChromeOS
Front Camera/Webcam
Yes
Color Gamut
50% NTSC
Front Camera/Webcam Resolution
8 Megapixel
On-board Memory
4 GB
Backlight Technology
WLED
Processor Type
N-Series
Flash Memory Capacity
32 GB
Product Line
Fortis
Wireless LAN Standard
IEEE 802.11ax
TCO Certified
Yes
Standard Refresh Rate
60 Hz
Display Screen Technology
In-plane Switching (IPS) Technology
Energy Star
Yes
Maximum Power Supply Wattage
45 W
Keyboard Localization
English
Bluetooth
Yes
Maximum Turbo Speed
3.40 GHz
Product Color
Jack Black
On-board Memory Technology
LPDDR5
Number of Cells
2-cell
L3 Cache
6 MB
HDMI
Yes
Item
2 in 1 Chromebook
Processor Threads
4
Power Plug Type
Type C
System Memory Speed
6400 MHz
USB Type-C
Yes
Processor Model
N100
Processor Core
Quad-core (4 Core)
Package Contents
Fortis x360 11 inch G5 Chromebook, Power AdapterHP Pen
USB Type-C Detail
2 USB Type-C 5Gbps signaling rate (USB Power Delivery, video and data support)
Wireless LAN
Yes
Touchscreen
Yes
Graphics Memory Accessibility
Shared
Screen Mode
HD
Standard Memory
4 GB
Screen Resolution
1366 x 768
Total Number of USB Ports
4

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - HP Fortis x360 11 G5 Chromebook (TOUCHSCREEN), Chrome OS, Intel Processor N100 Quad-Core Processor 1.20GHz, 4GB 6400MT/s LPDDR5 (Soldered), Intel UHD Graphics (Integrated), 32GB 5.1 MLC EMMC, Finish: Jet Black, 720p HD Camera (Front) & 8MP Camera (Rear), NO OPTICAL DRIVE, 11.6-inch HD LED UWVA 250 nits BrightView Slim Touchscreen Display (1366x768), Intel Wi-Fi 6E AX211 (2x2) non-vPro and Bluetooth 5.3, Waves MaxxAudio Pro with Integrated Stereo Speakers, Flint Gray Non-Backlit Non-Spill Resistant Island-style English Keyboard with Pen Garage (NO PEN INCLUDED), 45W USB-C nPFC High Efficiency AC Adapter, 2-Cell 47 WHr Polymer Fast Charge Long Life Battery, HP 1/1/0 WARR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.