EXCESS FRT G5 N100 8G 64G

  • Mfr # 9R398UT#ABA

  • Zoro # G722807311


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Wireless LAN
Yes
Depth
8"
Front Camera/Webcam Resolution
8 Megapixel
Features
Anti-glare Screen
Flash Memory Capacity
64 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9R398UT#ABA
Zoro #
G722807311
UPC #
197961956375
Country of Origin
China

Dimensions

Depth
8"
Height
0.83"
Screen Size
11.6"
Width
11.6"

Details

Wireless LAN
Yes
Front Camera/Webcam Resolution
8 Megapixel
Features
Anti-glare Screen
Flash Memory Capacity
64 GB
Display Screen Technology
BrightView
Drive Type
Flash
Graphics Memory Technology
LPDDR5X
Keyboard Localization
English
Energy Star
Yes
Bluetooth
Yes
HDMI
Yes
Battery Chemistry
Lithium Polymer (Li-Polymer)
Graphics Memory Accessibility
Shared
Brightness
250 Nit
Graphics Controller Model
UHD Graphics
Maximum Power Supply Wattage
45 W
Processor Threads
4
Maximum Turbo Speed
3.40 GHz
Processor Type
N-Series
Processor Model
N100
Number of Cells
2-cell
On-board Memory
8 GB
Power Plug Type
Type C
On-board Memory Technology
LPDDR5X
Operating System
ChromeOS
Package Contents
Fortis x360 11 inch G5 Chromebook, Power Adapter
L3 Cache
6 MB
Processor Core
Quad-core (4 Core)
Product Color
Jack Black
TCO Certified
Yes
Screen Resolution
1366 x 768
Product Line
Fortis
Standard Memory
8 GB
System Memory Speed
7500 MHz
Screen Mode
HD
USB Type-C Detail
2 USB Type-C 5Gbps signaling rate (USB Power Delivery, video and data support)
USB Type-C
Yes
Wireless LAN Standard
IEEE 802.11ax
Total Number of USB Ports
4
Touchscreen
Yes
Item
2 in 1 Chromebook
Color Gamut
50% NTSC
Display Screen Type
LCD
Front Camera/Webcam
Yes

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - HP Fortis x360 G5 Chromebook (TOUCHSCREEN), Chrome OS, Intel N100 Quad-Core Processor 1.80GHz, 8GB 7500MT/s LPDDR5X (Soldered), Intel UHD Graphics (Integrated), 64GB 5.1 MLC EMMC, Finish: Jet Black, 720p HD Camera (Front) + 8MP Camera (Rear), NO OPTICAL DRIVE, 11.6-inch HD LED UWVA 250 nit BrightView Slim Touchscreen Display (1366x768), Intel Wi-Fi 6E AX211 (2x2) non-vPro + Bluetooth 5.3, Waves MaxxAudio with integrated dual speakers and array microphones, Flint Gray Non-Backlit Non-Spill Resistant Island-style English Keyboard, 45W USB-C nPFC High Efficiency AC Adapter, 2-Cell 47 WHr Polymer Fast Charge Long Life Battery, HP 1/1/0 WARR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.