Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXCESS VYG FREE 60 UC USBA

  • Mfr # 7Y8L3AA

  • Zoro # G222639856


product price: $66.65
/ea

Key Features

Connectivity Technology
True Wireless
Sound Pressure Level
102 dB
Adjustable Microphone
Yes
Minimum Frequency Response
20 Hz
Wireless Technology
Bluetooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7Y8L3AA
Zoro #
G222639856
UPC #
197497054323
Country of Origin
China

Dimensions

Driver Size
0.39"

Details

Connectivity Technology
True Wireless
Sound Pressure Level
102 dB
Adjustable Microphone
Yes
Minimum Frequency Response
20 Hz
Wireless Technology
Bluetooth
Earpiece Design
Earbud
Batteries Required
Yes
IP Rating
IP54
Item
Earset
Bluetooth Profiles
HFP, HSP, SPP, A2DP, AVRCP
Battery Capacity
70 mAh
Bluetooth Standard
Bluetooth 5.3
Maximum Battery Recharge Time
2 Hour
Includes
True Wireless Earbuds For Work And Life Charging Case With Qi Wireless Charging Small, Medium And Large Silicon Ear Tips USB Charging Cable (300 mm / 11.8 in) BT700 USB Bluetooth Adapter Travel Case (Charging Case And BT700 Adapter)
Features
Advanced Audio Coding (AAC), Fast Charging, WindSmart Technology, Charging Case, Gesture Control, Touch Control, Voice Assistant, Lightweight, Sub Band Coding (SBC), SoundGuard Technology, apt-X Technology, Multipoint, Dynamic EQ, Sidetone, Hands-free, Qi Wireless Charging, Comfortable
Integrated Microphone
Yes
Maximum Frequency
20 kHz
Earpiece Type
Binaural
Sound Mode
Stereo, Mono
Operating System Platform
Windows, macOS, iOS, Android
Battery Talk Time
16.50 Hour
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Rechargeable
Yes
Wireless Operating Distance
98.4 ft
Active Noise Canceling (ANC)
Yes
Earpiece Controls
Call/Answer/End, Resume, Volume, Play/Pause, Mute, Hold, Track
Charging Method
Case
Mount Type
In-ear
Noise Canceling
Yes
Durability
Splash Resistant, Dust Resistant

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - Poly Voyager Free 60 UC Earbuds, BT700 USB-A Adapter, Basic Charge Case, Finish: White Sand, 1 Year Limited Hardware Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.