EXCESS Z2 G1i SFF U9 32G 1T

  • Mfr # BN5M6UT#ABA

  • Zoro # G322807476


product price:  $3,998.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BN5M6UT#ABA
Zoro #
G322807476
UPC #
199251337857
Country of Origin
China

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - HP Z2 G1i Small Form Factor Workstation Desktop PC, Windows 11 Pro 64-Bit, Intel Core Ultra 9 285K 24-Core Processor 3.20GHz, 32GB (2X16GB) 5600MT/s DDR5 SODIMM RAM, NVIDIA Quadro RTX 4000 Ada Generation with 20GB Dedicated Memory (4mDP), 1TB M.2 PCIe NVMe 2280 TLC 4X4 SSD, Finish: Black, NO OPTICAL DRIVE, No Monitor Included, 10/100/1000 Ethernet Connection, NO WIRELESS, Internal mono speaker, Wired USB Standard 320K v2 with USB Mouse, Includes; HP Wolf Pro Security Edition 1-Year Service, 500W High Efficiency Internal Power Supply w/ (power cord), HP 3/3/3 WARR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.