EXCESS Z2 G9 SFF i9 32G 1T

  • Mfr # A1NU1UT#ABA

  • Zoro # G722807472


product price: $2,131.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1NU1UT#ABA
Zoro #
G722807472
UPC #
198122822072
Country of Origin
China

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - HP Z2 G9 Small Form Factor Workstation Desktop PC, Windows 11 Pro 64-Bit, Intel Core i9-14900K 24-Core Processor 2.40GHz, 32GB (1X32GB) 4800MT/s DDR5 UDIMM RAM, Intel UHD Graphics 770 (Integrated), 1TB M.2 PCIe NVMe 2280 TLC 4X4 SSD, Finish: Black, NO OPTICAL DRIVE, No Monitor Included, 10/100/1000 Ethernet Connection, NO WIRELESS, Internal Mono Speaker, Wired USB Standard 320K English Keyboard with USB Mouse, Includes; HP Wolf Pro Security Edition 1-Year Service, 450W High Efficiency Internal Power Supply (w/ power cord), HP 3/3/3 WARR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.