This item is Discontinued.

Hp Commercial Remarketing EXCESS ZB 8 G1ak R7 32G 1T BX7L7UT#ABA

EXCESS ZB 8 G1ak R7 32G 1T (Discontinued)

  • Mfr # BX7L7UT#ABA
  • Zoro # G322807339
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BX7L7UT#ABA
Zoro #
G322807339
UPC #
199251725449
Country of Origin
China

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - HP ZBook 8 G1ak Mobile Workstation PC (TOUCHSCREEN), Windows 11 Pro 64-Bit, AMD Ryzen AI 7 Pro 350 8-Core Processor 3.50GHz, 32GB (2X16GB) 5600MT/s DDR5 UDIMM RAM, AMD Radeon 860M (Integrated), 1TB M.2 PCIe NVMe 2280 TLC 4X4 SSD, Finish: Nouvelle Silver, Hybrid 5MP+IR Camera, NO OPTICAL DRIVE, 14.0-inch WUXGA LED UWVA 300N nit Anti-Glare 60Hz Touchscreen Display (1920x1200), 10/100/1000 Ethernet Connection, MediaTek Wi-Fi 7 MT7925 and Bluetooth 5.4, Audio by Poly Studio with dual stereo speakers with discrete amps and integrated array microphones, Backlit Spill Resistant English Keyboard, Includes; HP Wolf Pro Security Edition 1-Year Service,, 100W Slim USB-C nPFC High Efficiency AC Adapter, 3-Cell 62 WHr Polymer Fast Charge Long Life Battery, HP 3/3/0 WARR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.