EXCESS ZB FFLY G11 R9 32G 512G

  • Mfr # A6UJ4UT#ABA

  • Zoro # G022807479


product price: $2,068.99
/ea
Free Shipping & Returns

Key Features

Wireless LAN
Yes
Total Number of Memory Slots
2
Product Line
ZBook Firefly G11 A
Number of Occupied Memory Slots
1
Screen Size
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6UJ4UT#ABA
Zoro #
G022807479
UPC #
198415623294
Country of Origin
China

Dimensions

Screen Size
14"
Height
0.78"
Depth
8.8"
Width
12.4"

Details

Wireless LAN
Yes
Total Number of Memory Slots
2
Product Line
ZBook Firefly G11 A
Number of Occupied Memory Slots
1
Wireless LAN Standard
IEEE 802.11ax
Standard Memory
32 GB
Processor Type
Ryzen 9
System Memory Technology
DDR5 SDRAM
Total Solid State Drive Capacity
512 GB
Power Plug Type
Type C
Processor Threads
16
Keyboard Backlight
Yes
Maximum Power Supply Wattage
65 W
Installed Slot Memory
32 GB
HDMI
Yes
Graphics Memory Technology
DDR5 SDRAM
Graphics Memory Accessibility
Shared
Front Camera/Webcam
Yes
Bluetooth
Yes
Infrared Camera
Yes
L3 Cache
16 MB
Color Gamut
45% NTSC
Keyboard Localization
English
Features
Anti-glare Screen
Graphics Controller Model
Radeon 780M
Brightness
300 Nit
Maximum Turbo Speed
5.20 GHz
Finger Print Reader
Yes
Charger Included
Yes
Energy Star
Yes
Camera Privacy Shutter
Yes
Drive Type
SSD
Front Camera/Webcam Resolution
5 Megapixel
Number of Cells
3-cell
Display Screen Technology
In-plane Switching (IPS) Technology
Screen Mode
WUXGA
Item
Mobile Workstation
Product Color
Silver
Processor Core
Octa-core (8 Core)
Number of Free Memory Slots
1
Standard Refresh Rate
60 Hz
Total Number of USB Ports
2
Number of Thunderbolt 4 Ports
2
System Memory Speed
5600 MHz
Screen Resolution
1920 x 1200
Operating System
Windows 11 Pro
Processor Model
8945HS
TCO Certified
Yes
Package Contents
ZBook Firefly 14 inch G11 A Mobile Workstation PCLithium Polymer Battery, Power Adapter

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - HP ZBook Firefly 14 G11 Mobile Workstation PC (NON-TOUCH), Windows 11 Pro 64-Bit, AMD Ryzen 9 Pro 8945HS 8-Core Processor 4.00GHz, 32GB (1X32GB) 5600MT/s DDR5 SODIMM RAM, AMD Radeon 780M Graphics (Integrated), 512GB M.2 PCIe NVMe 2280 TLC 4X4 SSD, Finish: Nouvelle Silver, Hybrid 5MP+IR Camera, NO OPTICAL DRIVE, 14.0-inch WUXGA LED UWVA 300 nits Anti-Glare (1920x1200), MediaTek Wi-Fi 6E RZ616 (2x2) and Bluetooth 5.3, Audio by Poly Studio with dual stereo speakers with discrete amps and integrated array microphones, Backlit Spill Resistant English Keyboard, Includes; HP Wolf Pro Security Edition 1-Year Service, 65W Slim USB-C nPFC AC Adapter, 3-Cell 56 WHr Polymer Fast Charge Long Life Battery, HP 1/1/0 WARR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.