Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXCESS ZB FFLY G11 U7 32G 1T

  • Mfr # A1RC2UT#ABA

  • Zoro # G222807286


product price: $1,998.99
/ea
Free Shipping & Returns

Key Features

Number of Cells
3-cell
Front Camera/Webcam Resolution
5 Megapixel
Processor Model
165U
Keyboard Localization
English
Number of Occupied Memory Slots
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1RC2UT#ABA
Zoro #
G222807286
UPC #
198122841028
Country of Origin
China

Dimensions

Height
0.76"
Screen Size
14"
Width
12.4"
Depth
8.8"

Details

Number of Cells
3-cell
Front Camera/Webcam Resolution
5 Megapixel
Processor Model
165U
Keyboard Localization
English
Number of Occupied Memory Slots
1
Graphics Memory Technology
DDR5 SDRAM
Processor Type
Core Ultra 7
Features
Anti-glare Screen, Miracast Technology
System Memory Technology
DDR5 SDRAM
Standard Memory
32 GB
Standard Refresh Rate
60 Hz
AC Adapter Frequency
63 Hz, 47 Hz
Total Number of USB Ports
2
Total Number of Memory Slots
2
vPro Technology
Yes
Screen Resolution
1920 x 1200
Total Solid State Drive Capacity
1 TB
L3 Cache
12 MB
Wireless LAN
Yes
Brightness
300 Nit
Screen Mode
WUXGA
Item
Mobile Workstation
TCO Certified
Yes
System Memory Speed
5600 MHz
Wireless LAN Standard
IEEE 802.11ax
Number of Thunderbolt 4 Ports
2
Camera Privacy Shutter
Yes
Maximum Power Supply Wattage
65 W
Operating System
Windows 11 Pro
Energy Star
Yes
Maximum Turbo Speed
4.90 GHz
Graphics Memory Accessibility
Shared
HDMI
Yes
Battery Chemistry
Lithium Polymer (Li-Polymer)
Display Screen Technology
In-plane Switching (IPS) Technology
Maximum Supported System Memory
64 GB
Release Year
2024
Product Color
Silver
Processor Core
Dodeca-core (12 Core)
Contrast Ratio
1000:1
Bluetooth
Yes
Finger Print Reader
Yes
NPU Performance
11 TOPS
Color Gamut
45% NTSC
Infrared Camera
Yes
Power Plug Type
Type C
Processor Threads
14
Display Screen Type
LCD
Product Line
ZBook Firefly G11
Number of Free Memory Slots
1
Front Camera/Webcam
Yes
Drive Type
SSD
Environmentally Friendly
Yes
Keyboard Backlight
Yes
NPU Name
AI Boost
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Package Contents
ZBook Firefly 14 inch G11 Mobile Workstation PC Power Cord AC Adapter
Installed Slot Memory
32 GB

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - HP ZBook Firefly 14 G11 Mobile Workstation PC (NON-TOUCH), Windows 11 Pro 64-Bit, Intel Core Ultra 7 165U 12-Core Processor .70GHz, 32GB (1X32GB) 5600MHz DDR5 SODIMM RAM, Intel Graphics (Integrated), 1TB M.2 PCle NVMe 2280 TLC 4X4 SSD, Finish: Nouvelle Silver, Hybrid 5MP+IR Camera, NO OPTICAL DRIVE, 14.0-inch WUXGA LED UWVA 300 nits Anti-Glare Display (1920x1200), Intel Wi-Fi 6E AX211 (2x2) vPro and Bluetooth 5.3, SmartCard Reader, Audio by Poly Studio with dual stereo speakers with discrete amps and integrated array microphones, Backlit Spill Resistant English Keyboard, Includes; HP Wolf Pro Security Edition 1-Year Service, 65W Slim USB-C nPFC High Efficiency AC Adapter, 3-Cell 56 WHr Polymer Fast Charge Long Life Battery, HP 3/3/0 WARR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.