EXCESS ZB G11 U9 i7 32G 1T

  • Mfr # B13TVUT#ABA

  • Zoro # G022807264


product price:  $2,510.99
/ea
Free Shipping & Returns

Key Features

Drive Type
SSD
Brightness
400 Nit
Installed Slot Memory
32 GB
Copilot Key
Yes
Number of Occupied Memory Slots
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B13TVUT#ABA
Zoro #
G022807264
UPC #
198828256393
Country of Origin
China

Dimensions

Height
1.13"
Width
14.3"
Depth
9.9"
Screen Size
16"

Details

Drive Type
SSD
Brightness
400 Nit
Installed Slot Memory
32 GB
Copilot Key
Yes
Number of Occupied Memory Slots
1
Charger Included
Yes
Display Screen Type
LCD
System Memory Technology
DDR5 SDRAM
Item
Mobile Workstation
Total Number of USB Ports
2
USB Power Delivery Support
Yes
Wireless LAN Standard
IEEE 802.11be
Total Number of Memory Slots
4
Total Solid State Drive Capacity
1 TB
Wireless LAN
Yes
Graphics Controller Model
UHD Graphics, RTX 3500
Color Gamut
100% sRGB
Contrast Ratio
1000:1
Features
Anti-glare Screen, Miracast Technology, Low Blue Light
Mini DisplayPort
Yes
Number of Cells
8-cell
Display Screen Technology
In-plane Switching (IPS) Technology
Operating System
Windows 11 Pro
L3 Cache
30 MB
HDMI
Yes
Number of Free Memory Slots
3
Network (RJ-45)
Yes
Processor Type
Core i7
Package Contents
ZBook Fury 16 G11 Mobile Workstation PC AC Adapter Power Cord
Environmentally Friendly
Yes
Processor Speed
2.10 GHz
Processor Core
Icosa-core (20 Core)
Bluetooth
Yes
Processor Generation
13th Gen
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Number of Thunderbolt 4 Ports
2
Processor Model
i7-13850HX
Energy Star
Yes
Graphics Memory Capacity
12 GB
Keyboard Backlight
Yes
Graphics Memory Technology
DDR5 SDRAM, GDDR6
Ethernet Technology
Gigabit Ethernet
Graphics Memory Accessibility
Dedicated, Shared
Maximum Power Supply Wattage
150 W
Maximum Turbo Speed
5.30 GHz
Maximum Supported System Memory
128 GB
Processor Threads
28
Standard Memory
32 GB
AC Adapter Frequency
47 Hz, 63 Hz
Product Line
ZBook Fury G11
Screen Resolution
1920 x 1200
Standard Refresh Rate
60 Hz
TCO Certified
Yes
Screen Mode
WUXGA

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - HP ZBook Fury 16 G11 Mobile Workstation PC (NON-TOUCH), Windows 11 Pro 64-Bit, Intel Core i7-13850HX 20-Core Processor 3.80GHz, 32GB (1X32GB) 5600MT/s DDR5 SODIMM RAM, NVIDIA Quadro RTX 3500 Ada Generation with 12GB Dedicated Memory, 1TB M.2 PCIe NVMe 2280 TLC 4X4 SSD, Finish: Nouvelle Silver, Hybrid 5MP+IR Camera, NO OPTICAL DRIVE, 16.0-inch WUXGA WLED UWVA 400 nits Anti-Glare Low Blue Light Uslim Display (1920x1200), 10/100/1000 Ethernet Connection, Intel Wi-Fi 7 BE200 (2x2) vPro + Bluetooth 5.4, SD Card Reader, Audio by Poly Studio with integrated dual stereo speakers with discrete amps and integrated array microphones, Backlit Spill Resistant English Keyboard, 150W Barrel Smart PFC High Efficiency AC Adapter, 8-Cell 95 WHr Polymer Fast Charge Long Life Battery, HP 1/1/0 WARR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.