EXCESS ZB G1A R385 AI 32G 512

  • Mfr # BF6T5UT#ABA

  • Zoro # G922807494


product price: $2,374.99
/ea
Free Shipping & Returns

Key Features

Product Color
Meteor Silver
Power Plug Type
Type C
Processor Threads
16
Standard Refresh Rate
60 Hz
Standard Memory
32 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BF6T5UT#ABA
Zoro #
G922807494
UPC #
199251038990
Country of Origin
China

Dimensions

Screen Size
14"
Width
12.3"
Height
0.73"
Depth
8.5"

Details

Product Color
Meteor Silver
Power Plug Type
Type C
Processor Threads
16
Standard Refresh Rate
60 Hz
Standard Memory
32 GB
Processor Core
Octa-core (8 Core)
USB Power Delivery Support
Yes
Screen Resolution
1920 x 1200
AC Adapter Frequency
63 Hz, 47 Hz
Screen Mode
WUXGA
Windows Hello Compatible
Yes
Total Number of USB Ports
2
Processor Model
385
Total Solid State Drive Capacity
512 GB
Wireless LAN
Yes
Processor Type
Ryzen AI MAX PRO
Wireless LAN Standard
IEEE 802.11be
Item
Mobile Workstation
TCO Certified
Yes
Product Line
ZBook Ultra G1a
Bluetooth
Yes
Drive Type
SSD
Environmental Certification
Electronic Product Environmental Assessment Tool Climate+ (EPEAT Climate+), TCO Certified 10.0, Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Energy Star
Yes
Graphics Controller Model
Radeon 8050S Graphics
Features
Miracast Technology, Anti-glare Screen
Display Screen Technology
In-plane Switching (IPS) Technology
Front Camera/Webcam
Yes
L3 Cache
32 MB
Included Charger Power
140 W
Operating System
Windows 11 Pro
Infrared Camera
Yes
Front Camera/Webcam Resolution
5 Megapixel
Keyboard Localization
English
L2 Cache
8 MB
Color Gamut
100% sRGB
Charger Included
Yes
Maximum Turbo Speed
5 GHz
Battery Chemistry
Lithium Polymer (Li-Polymer)
HDMI
Yes
Brightness
400 Nit
Finger Print Reader
Yes
On-board Memory
32 GB
Keyboard Backlight
Yes
Number of USB 3.1 Gen 1 Type-C Ports
1
Display Screen Type
LCD
NPU Performance
50 TOPS
Environmentally Friendly
Yes
On-board Memory Technology
LPDDR5X
Graphics Memory Technology
LPDDR5X
Camera Privacy Shutter
Yes
Number of Thunderbolt 4 Ports
2
AI-powered
Yes
NPU Name
Ryzen AI
Maximum Battery Run Time
14.50 Hours
Number of Cells
4-cell
Contrast Ratio
1200:1
Graphics Memory Accessibility
Shared

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - HP ZBook Ultra 14 G1a Mobile Workstation PC (NON-TOUCH), Windows 11 Pro 64-Bit, AMD Ryzen AI MAX Pro 385 8-Core Processor 3.60GHz, 32GB 8533MT/s LPDDR5X (Soldered), AMD Radeon Graphics (Integrated), 512GB M.2 PCIe NVMe 2280 TLC 4X4 SSD, Finish: Meteor Silver, Hybrid 5MP+IR Camera, NO OPTICAL DRIVE, 14.0-inch WUXGA LED UWVA 400 nits Anti-Glare Display (1920x1200), MediaTek Wi-Fi 7 MT7925 and Bluetooth 5.4, Audio by Poly Studio and dual stereo speakers with discrete amps with integrated array microphones, Backlit Spill Resistant English Keyboard, Includes; HP Wolf Pro Security Edition 1-Year Service, 140W Slim USB-C nPFC High Efficiency AC Adapter, 4-Cell 74.5 WHr Polymer Fast Charge Battery, HP 3/3/0 WARR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.