EXCESS ZB G1A R390 AI 64G 2T

  • Mfr # BF6U2UT#ABA

  • Zoro # G522807184


product price: $3,364.99
/ea
Free Shipping & Returns

Key Features

L2 Cache
12 MB
Energy Star
Yes
Finger Print Reader
Yes
Graphics Controller Model
Radeon 8050S Graphics
Processor Model
390
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BF6U2UT#ABA
Zoro #
G522807184
UPC #
199251039102
Country of Origin
China

Dimensions

Height
0.73"
Screen Size
14"
Depth
8.5"
Width
12.3"

Details

L2 Cache
12 MB
Energy Star
Yes
Finger Print Reader
Yes
Graphics Controller Model
Radeon 8050S Graphics
Processor Model
390
Operating System
Windows 11 Pro
Windows Hello Compatible
Yes
Maximum Battery Run Time
14.50 Hours
Graphics Memory Accessibility
Shared
Graphics Memory Technology
LPDDR5X
Environmentally Friendly
Yes
Touchscreen
Yes
Battery Chemistry
Lithium Polymer (Li-Polymer)
Infrared Camera
Yes
Charger Included
Yes
Environmental Certification
Electronic Product Environmental Assessment Tool Climate+ (EPEAT Climate+), TCO Certified 10.0, Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Front Camera/Webcam Resolution
5 Megapixel
HDMI
Yes
Front Camera/Webcam
Yes
On-board Memory Technology
LPDDR5X
Screen Mode
2.8K
Color Gamut
100% DCI-P3
Total Solid State Drive Capacity
2 TB
Drive Type
SSD
Features
Low Blue Light, Miracast Technology
NPU Performance
50 TOPS
Number of Thunderbolt 4 Ports
2
Standard Memory
64 GB
AC Adapter Frequency
47 Hz, 63 Hz
Wireless LAN
Yes
Bluetooth
Yes
Product Color
Meteor Silver
Contrast Ratio
100,000:1
USB Power Delivery Support
Yes
NPU Name
Ryzen AI
Product Line
ZBook Ultra G1a
Processor Type
Ryzen AI MAX PRO
Display Screen Type
OLED
Processor Core
Dodeca-core (12 Core)
Keyboard Backlight
Yes
AI-powered
Yes
Total Number of USB Ports
2
Maximum Turbo Speed
5 GHz
Processor Threads
24
Included Charger Power
140 W
Keyboard Localization
English
Wireless LAN Standard
IEEE 802.11be
Display Screen Technology
BrightView, In-plane Switching (IPS) Technology
Number of USB 3.1 Gen 1 Type-C Ports
1
Screen Resolution
2880 x 1800
Number of Cells
4-cell
Brightness
400 Nit
Camera Privacy Shutter
Yes
L3 Cache
64 MB
Standard Refresh Rate
120 Hz
TCO Certified
Yes
On-board Memory
64 GB
Item
Mobile Workstation
Power Plug Type
Type C

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - HP ZBook Ultra G1a Mobile Workstation PC TOUCHSCREEN), Windows 11 Pro 64-Bit, AMD Ryzen AI MAX Pro 390 12-Core Processor 3.20GHz, 64GB 8533MT/s LPDDR5X (Soldered), AMD Radeon Graphics (Integrated), 2TB M.2 PCIe NVMe 2280 TLC 4X4 SSD, Finish: Pike Silver, Hybrid 5MP+IR Camera, NO OPTICAL DRIVE, 14.0-inch 2.8K OLED UWVA 400 nits BrightView Low Blue Light 120Hz Touchscreen Display (2880x1800), MediaTek Wi-Fi 7 MT7925 and Bluetooth 5.4, Audio by Poly Studio with dual stereo speakers with discrete amps and integrated array microphones, Backlit Spill Resistant English Keyboard, Includes; HP Wolf Pro Security Edition 1-Year Service,, 140W Slim USB-C nPFC High Efficiency AC Adapter, 4-Cell 74.5 WHr Polymer Fast Charge Battery, HP 3/3/0 WARR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.