EXCESS ZB PWR G11 R9 32G 1T

  • Mfr # A6UP9UT#ABA

  • Zoro # G122807041


product price:  $2,278.99
/ea
Free Shipping & Returns

Key Features

Total Number of USB Ports
2
Standard Refresh Rate
60 Hz
System Memory Technology
DDR5 SDRAM
Processor Type
Ryzen 9
Energy Star
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6UP9UT#ABA
Zoro #
G122807041
UPC #
198415625052
Country of Origin
China

Dimensions

Depth
9.9"
Screen Size
16"
Width
14.1"
Height
0.90"

Details

Total Number of USB Ports
2
Standard Refresh Rate
60 Hz
System Memory Technology
DDR5 SDRAM
Processor Type
Ryzen 9
Energy Star
Yes
Front Camera/Webcam
Yes
Features
Anti-glare Screen
Installed Slot Memory
32 GB
Display Screen Technology
In-plane Switching (IPS) Technology
Drive Type
SSD
Color Gamut
100% sRGB
Charger Included
Yes
Product Line
ZBook Power G11 A
Windows Hello Compatible
Yes
Wireless LAN
Yes
Standard Memory
32 GB
Total Number of Memory Slots
2
Product Color
Gray
Screen Resolution
1920 x 1200
Total Solid State Drive Capacity
1 TB
TCO Certified
Yes
Processor Threads
16
Item
Mobile Workstation
Wireless LAN Standard
IEEE 802.11ax
Screen Mode
WUXGA
System Memory Speed
5600 MHz
Keyboard Localization
English
Network (RJ-45)
Yes
HDMI
Yes
Graphics Memory Accessibility
Shared
Package Contents
ZBook Power 16 inch G11 A Mobile Workstation PCLithium Polymer Battery, Power Adapter
Graphics Controller Model
Radeon 780M
Bluetooth
Yes
Number of Thunderbolt 4 Ports
2
L3 Cache
16 MB
Infrared Camera
Yes
Finger Print Reader
Yes
Front Camera/Webcam Resolution
5 Megapixel
Number of Occupied Memory Slots
2
Number of Cells
6-cell
Processor Core
Octa-core (8 Core)
Maximum Turbo Speed
5.20 GHz
Operating System
Windows 11 Pro
Processor Model
8945HS
Keyboard Backlight
Yes
Maximum Power Supply Wattage
150 W
Graphics Memory Technology
DDR5 SDRAM
Brightness
400 Nit

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - HP ZBook Power 16 G11 Mobile Workstation PC (NON-TOUCH), Windows 11 Pro 64-Bit, AMD Ryzen 9 8945HS 8-Core Processor 4.00GHz, 32GB (1X32GB) 5600MT/s DDR5 SODIMM RAM, AMD Radeon 780M Graphics (Integrated), 1TB M.2 PCIe NVMe 2280 TLC 4X4 SSD, Finish: Nouvelle Silver, Hybrid 5MP+IR Camera (Front) & Camera (Rear), NO OPTICAL DRIVE, 16.0-inch WUXGA WLED UWVA 400 nits Anti-Glare Low Blue Light Uslim ALS 60Hz Display (1920x1200), 10/100/1000 Ethernet Connection, MediaTek Wi-Fi 6E RZ616 (2x2) and Bluetooth 5.3, Integrated Stereo Speakers, Backlit Spill Resistant English Keyboard, Includes; HP Wolf Pro Security Edition 1-Year Service, 150W Slim Barrel Smart PFC AC Adapter, 6-Cell 83 WHr Polymer Fast Charge Long Life Battery, HP 1/1/0 WARR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.