EXCESS ZB PWR G11 U9 64G 1T

  • Mfr # A20H5UA#ABA

  • Zoro # G522807351


product price:  $5,681.99
/ea
Free Shipping & Returns

Key Features

Depth
9.9"
Charger Included
Yes
Display Screen Technology
In-plane Switching (IPS) Technology
Brightness
400 Nit
Color Gamut
100% sRGB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A20H5UA#ABA
Zoro #
G522807351
UPC #
198122895656
Country of Origin
China

Dimensions

Depth
9.9"
Width
14.1"
Screen Size
16"
Height
0.90"

Details

Charger Included
Yes
Display Screen Technology
In-plane Switching (IPS) Technology
Brightness
400 Nit
Color Gamut
100% sRGB
Finger Print Reader
Yes
Processor Model
185H
L3 Cache
24 MB
Number of Thunderbolt 4 Ports
2
Graphics Controller Model
Arc Graphics, GeForce RTX 3000
Drive Type
SSD
Graphics Memory Accessibility
Dedicated, Shared
Package Contents
ZBook Power 16 inch G11 Mobile Workstation PC Wolf Pro Security EditionLithium Polymer Battery, Power Adapter
Bluetooth
Yes
System Memory Speed
5600 MHz
Windows Hello Compatible
Yes
Total Number of Memory Slots
2
Total Solid State Drive Capacity
1 TB
Screen Resolution
2560 x 1600
vPro Technology
Yes
TCO Certified
Yes
Standard Memory
64 GB
System Memory Technology
DDR5 SDRAM
Total Number of USB Ports
2
Screen Mode
WQXGA
Wireless LAN
Yes
Wireless LAN Standard
IEEE 802.11ax
Item
Mobile Workstation
Features
Anti-glare Screen, Low Blue Light
Infrared Camera
Yes
Keyboard Backlight
Yes
Processor Core
Hexadeca-core (16 Core)
Product Line
ZBook Power G11
Front Camera/Webcam Resolution
5 Megapixel
Number of Occupied Memory Slots
2
Maximum Power Supply Wattage
150 W
Processor Type
Core Ultra 9
Installed Slot Memory
64 GB
Ethernet Technology
Ethernet
Energy Star
Yes
Operating System
Windows 11 Pro
HDMI
Yes
Graphics Memory Technology
GDDR6, DDR5 SDRAM
Network (RJ-45)
Yes
Front Camera/Webcam
Yes
Number of Cells
6-cell
Graphics Memory Capacity
8 GB
Maximum Turbo Speed
5.10 GHz
Processor Threads
22
Near Field Communication
Yes

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - HP ZBook Power 16 G11 Mobile Workstation PC (NON-TOUCH), Windows 11 Pro 64-Bit, Intel Core Ultra 9 U9-185H 16-Core Processor 1.80GHz, 64GB (2x32GB) DDR5-5600 RAM, Intel Arc Graphics (Integrated), 1TB PCIe Gen4x4 NVMe M.2 SSD, Finish: Nouvelle Silver, FHD camera, NO OPTICAL DRIVE, 16.0-inch WUXGA IPS 300 nit Anti-Glare Display (1920x1200), 10/100/1000 Ethernet Connection, Intel AX211 Wi-Fi6E + Bluetooth 5.3, Audio by Bang & Olufsen with 2 integrated Stereo Speakers, Backlit Spill-resistant English keyboard with numeric keypad, Includes; HP Wolf Pro Security Edition 1-Year Service, 150W Smart AC power adapter, 6-cell 83Wh Li-ion Polymer Battery, HP 1/1/0 WARR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.