Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXCESS ZB STD G11 U7 32G 1T

  • Mfr # AN6D2UT#ABA

  • Zoro # G222807330


product price: $4,238.99
/ea
Free Shipping & Returns

Key Features

Standard Memory
32 GB
Finger Print Reader
Yes
Maximum Supported System Memory
64 GB
Graphics Memory Capacity
8 GB
Width
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN6D2UT#ABA
Zoro #
G222807330
UPC #
198701368984
Country of Origin
China

Dimensions

Width
14"
Screen Size
16"
Depth
9.5"
Height
0.75"

Details

Standard Memory
32 GB
Finger Print Reader
Yes
Maximum Supported System Memory
64 GB
Graphics Memory Capacity
8 GB
Item
Mobile Workstation
AI-powered
Yes
Bluetooth
Yes
Camera Privacy Shutter
Yes
Keyboard Localization
English
Maximum Turbo Speed
5 GHz
Keyboard Backlight
Yes
Energy Star
Yes
TCO Certified
Yes
Contrast Ratio
1000:1
Product Line
ZBook Studio G11
Graphics Memory Accessibility
Dedicated, Shared
L3 Cache
24 MB
Processor Type
Core Ultra 7
System Memory Speed
5600 MHz
Infrared Camera
Yes
AC Adapter Frequency
63 Hz, 47 Hz
Processor Threads
22
Front Camera/Webcam
Yes
System Memory Technology
DDR5 SDRAM
Processor Core
Tetradeca-core (14 Core)
Wireless LAN Standard
IEEE 802.11be
Number of Occupied Memory Slots
2
Installed Slot Memory
32 GB
Screen Resolution
1920 x 1200
Screen Mode
WUXGA
vPro Technology
Yes
Graphics Memory Technology
GDDR6, DDR5 SDRAM
Processor Model
165H
Total Number of Memory Slots
2
NPU Name
AI Boost
Operating System
Windows 11 Pro
NPU Performance
11 TOPS
Windows Hello Compatible
Yes
Total Number of USB Ports
2
Total Solid State Drive Capacity
1 TB
Wireless LAN
Yes
Package Contents
ZBook Studio 16 inch G11 Mobile Workstation PC Power Cord AC Adapter
Environmentally Friendly
Yes
Color Gamut
100% sRGB
Brightness
400 Nit
Display Screen Type
LCD
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold), Electronic Product Environmental Assessment Tool Climate+ (EPEAT Climate+)
Display Screen Technology
In-plane Switching (IPS) Technology
Drive Type
SSD
Features
Anti-glare Screen, Miracast Technology
Charger Included
Yes
Graphics Controller Model
GeForce RTX 4070, Arc Graphics
USB Type-C
Yes
Number of Thunderbolt 4 Ports
2
USB Type-C Detail
1 SuperSpeed USB Type-C 10Gbps signaling rate (USB Power Delivery, DisplayPort™ 1.4)
Number of Cells
6-cell
Standard Refresh Rate
60 Hz
Maximum Power Supply Wattage
150 W
USB Power Delivery Support
Yes

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - HP ZBook Studio 16 G11 Mobile Workstation PC (NON-TOUCH), Windows 11 Pro 64-Bit, Intel Core Ultra 7 165H 16-Core Processor 1.40GHz, 32GB (2X16GB) 5600MT/s DDR5 SODIMM RAM, NVIDIA GeForce RTX 4070 with 8GB Dedicated Memory, 1TB M.2 PCIe NVMe 2280 TLC OPAL 2 4X4 SSD, Finish: Nouvelle Silver, Hybrid 720p HD+IR Camera, NO OPTICAL DRIVE, 16.0-inch WUXGA WLED UWVA 400 nits Anti-Glare Low Blue Light Uslim Display (1920x1200), Intel Wi-Fi 7 BE200 (2x2) vPro + Bluetooth 5.4, Audio by Poly Studio with integrated dual stereo speakers with discrete amps and integrated array microphones, Backlit Spill Resistant English Keyboard, Includes; HP Wolf Pro Security Edition 1-Year Service, 150W Slim Barrel Smart PFC AC Adapter, 6-Cell 86 WHr Polymer Fast Charge Long Life Battery, HP 1/1/0 WARR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.