Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXCESS ZB STD G11 U7 64G 1T

  • Mfr # C16GZU8#ABA

  • Zoro # G422806966


product price: $2,936.99
/ea
Free Shipping & Returns

Key Features

Charger Included
Yes
Sound Mode
Stereo
Battery Chemistry
Lithium Polymer (Li-Polymer)
TCO Certified
Yes
System Memory Speed
5600 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C16GZU8#ABA
Zoro #
G422806966
UPC #
199485006147
Country of Origin
China

Dimensions

Height
0.75"
Screen Size
16"
Depth
9.5"
Width
14"

Details

Charger Included
Yes
Item
Mobile Workstation
Sound Mode
Stereo
Battery Chemistry
Lithium Polymer (Li-Polymer)
TCO Certified
Yes
System Memory Speed
5600 MHz
Number of Thunderbolt 4 Ports
2
Package Contents
ZBook Studio G11 Mobile Workstation, AC Adapter, Power Cord
Standard Memory
64 GB
Maximum Turbo Speed
5 GHz
USB Type-C Detail
1 SuperSpeed USB Type-C® 5Gbps signaling rate (USB Power Delivery, DisplayPort™ 1.4)
Product Line
ZBook Studio G11
Fast Charging Details
50% in 30 Minutes
AI-powered
Yes
Bluetooth
Yes
Included Charger Power
150 W
Processor Model
165H
Speaker Power
2 x 2W Woofer, 2 x 2W Tweeter
Maximum Supported System Memory
64 GB
Processor Core
Hexadeca-core (16 Core)
Drive Type
SSD
Processor Threads
22
Wireless LAN
Yes
Wireless LAN Standard
IEEE 802.11be
Speakers
Yes
Graphics Memory Accessibility
Dedicated
USB Power Delivery Support
Yes
AC Adapter Frequency
47 Hz, 63 Hz
Backlight Technology
LED
Product Color
Silver
Number of Cells
6-cell
L3 Cache
24 MB
Total Number of Memory Slots
2
Number of Occupied Memory Slots
2
Display Screen Technology
In-plane Switching (IPS) Technology
Operating System
Windows 11 Pro
Display Screen Type
LCD
Total Solid State Drive Capacity
1 TB
Standard Refresh Rate
120 Hz
Energy Star
Yes
Wi-Fi Generation
Wi-Fi 7
Total Number of USB Ports
2
System Memory Technology
DDR5 SDRAM
Processor Series
Series 1
Keyboard Backlight
Yes
Installed Slot Memory
64 GB
USB Type-C
Yes
Processor Type
Core Ultra 7

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - HP ZBook Studio 16 G11 Notebook Workstation (NON-TOUCH), Windows 11 Pro 64-Bit, Inte Core Ultra 7 U7-165H 16-Core Processor 1.40GHz, 64GB (2x32GB) DDR5 5600 RAM, NVIDIA RTX 3000 Ada Generation Laptop GPU with 8GB GDDR6 Dedicated Memory, 1TB 2280 PCIe-4x4 NVMe TLC SSD, Finish: Nouvelle Silver, HD IR Camera, NO OPTICAL DRIVE, 16.0-inch WQUXGA IPS micro-edge 500 nits anti-glare Display (3840x2400), Intel Wi-Fi BE200 Wi-Fi 7 vPro + Bluetooth 5.4, Audio by Poly Studio with integrated dual stereo speakers, Backlit Spill Resistance English Keyboard, 150W Slim AC Adapter, 6-cell 86Whr Fast Charge Battery, HP 1/1/0 WARR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.