Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 EB6G1i14 U7255U 16G 512GB

  • Mfr # D0SD0UP#ABA

  • Zoro # G722807335


product price: $4,132.99
/ea
Free Shipping & Returns

Key Features

Power Plug Type
Type C
Processor Core
Dodeca-core (12 Core)
Maximum Supported System Memory
64 GB
Maximum Turbo Speed
5.20 GHz
AC Adapter Frequency
47 Hz, 63 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0SD0UP#ABA
Zoro #
G722807335
UPC #
199764967169
Country of Origin
China

Dimensions

Screen Size
14"
Depth
8.8"
Width
12.5"

Details

Power Plug Type
Type C
Processor Core
Dodeca-core (12 Core)
Maximum Supported System Memory
64 GB
Maximum Turbo Speed
5.20 GHz
AC Adapter Frequency
47 Hz, 63 Hz
Total Solid State Drive Capacity
512 GB
Copilot Key
Yes
Features
Anti-glare Screen, Miracast Technology
Item
Notebook
Number of Cells
3-cell
Processor Generation
2nd Gen
AI-powered
Yes
Package Contents
EliteBook 6 G1i Notebook, AC Adapter
Display Screen Type
LCD
USB Power Delivery Support
Yes
Environmentally Friendly
Yes
Front Camera/Webcam
Yes
Ethernet Technology
Gigabit Ethernet
Network (RJ-45)
Yes
Number of Thunderbolt 4 Ports
2
HDMI
Yes
Aspect Ratio
16:10
Infrared Camera
Yes
Bluetooth
Yes
Product Line
EliteBook 6 G1i
Total Number of Memory Slots
2
Processor Model
255U
Processor Speed
2 GHz
TCO Certified
Yes
Total Number of USB Ports
2
Processor Type
Core Ultra 7
Number Of Ethernet Ports
1
Drive Type
SSD
System Memory Technology
DDR5 SDRAM
Wireless LAN
Yes

Description

HP EB6G1i14 U7 255U 14 16GB/512 PC Intel U7 255U, 14 WUXGA AGLEDUWVA, UMA, 16GB DDR5, 512GB SSD, ax6G+BT, 3C Batt, W11 Pro64, 1yr Wrty HP EB6G1i14 U7 255U 14 16GB/512 PC Intel U7 255U, 14 WUXGA AGLEDUWVA, UMA, 16GB DDR5, 512GB SSD, ax6G+BT, 3C Batt, W11 Pro64, 1yr Wrty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.