Zoro Homepage
This item is Discontinued.
Hp DesignJet SD Pro 2 44'' MFP 1GY94E-B1K

DesignJet SD Pro 2 44'' MFP (Discontinued)

  • Mfr # 1GY94E-B1K
  • Zoro # G312035421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1GY94E-B1K
Zoro #
G312035421
UPC #
196786156342
Country of Origin
China

Dimensions

Depth
30.2 in
Print Resolution (Black) (Width x Height)
2400 x 1200 dpi
Width
77.8 in
Print Resolution (Color) (Width x Height)
2401 x 1200 dpi
Height
49.6 in
Maximum Paper Size
44 in x 300 ft
Wide Format Print Width
44 in

Details

Printer Model
Wide Format Inkjet
Includes
Network Types
10/100/1000Base-T Ethernet; 802.11b/g/n Wireless
Standards
Energy Star Rated
Operating System Compatibility
Mac®; Windows®
Paper Feeder Type
Roll Feed; Sheet Feed
Network Capable
Yes
Roll Capacity
300 ft
Wireless Printing
Yes
Maximum Memory
128 GB
Network Ready
Yes
Grayscale Halftones
2400 x 1200 dpi
Printing Type
Wide Format Inkjet
Duplex Printing
Yes

Description

Empower production workflows with the highly productive 44-in MFP for fast and detailed document reproduction. Produce fast scans with crisp lines and fine detail with CIS technology. Enhanced features enable workflow efficiencies that speed up collaboration and outcomes. Protect your data with advanced security-set up a password to scan to USB and access advanced settings. Enjoy seamless integration with HP Page Wide XL and HP DesignJet printers-rely on HP to support the solution.


  • Scan and copy everyday documents and maps at high speeds without fringing, using advanced CIS technology.
  • Eliminate unwanted shadows and backgrounds with the dual-illuminating system in CIS technology.
  • Create large-format color and black-and-white scans and copies up to 44" wide.
  • Scan to email, USB, network or print with the HP DesignJet T1700dr 44" PostScript® Printer.
  • Save scans as PDF, TIFF, JPEG, or DWF files.
  • Do batch scanning and create multipage PDFs.
  • Protect unauthorized access to printers/data with HP Secure Boot, whitelisting, encrypted hard disk, more.
  • Scan fastup to 9-inches/sec in color and 18-inches/sec in grayscale.

Restrictions

This item has been restricted from sale in the following states: VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.