
DeskJet 2855e All-in-One Inkjet Printer, Copy/Print/Scan (Discontinued)
- Mfr # 588S5A#B1H
- Zoro # G212921848
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
588S5A#B1H
Zoro #
G212921848
UPC #
196337380097
Country of Origin
China
Dimensions
Depth
11.97 in
Width
16.7 in
Accepts Paper Size
4 in x 6 in; Cards; Envelopes; Letter
Print Resolution (Color) (Width x Height)
4800 x 1200 dpi
Print Resolution (Black) (Width x Height)
1200 x 1200 dpi
Details
Includes
HP 67 Setup Black Cartridge; HP 67 Setup Tri-Color Cartridge; Regulatory Flyer; Setup Guide; Reference Guide; Power Cord
Grayscale Halftones
1200 x 1200 dpi
Processor Speed
1 GHz
Duplex Printing
Manual
Network Types
802.11b/g/n Wireless
Network Ready
Yes
Printing Type
Inkjet
Operating System Compatibility
Chrome OS™; macOS® 10.14, 10.15, 11, 12, 13; Windows® 10, 11
Wireless Printing
Yes
Individual Ink Cartridges
Yes
Paper Input Capacity (Sheets)
60
Network Capable
Yes
Paper Input
60 Sheet Input Tray
Description
Effortlessly print, scan and copy with this compact, wireless printer with an automatic document feeder, paired with the easiest-to-use print app. From labels to recipes, enjoy a seamless experience from the America`s most trusted printer brand. Built-in wireless lets you easily access, print and share from any device on your network. Handle all your printing tasks quickly from the intuitively easy-to-use control panel with buttons.
- Get started fast by following simple steps on the best and easiest-to-use print app.
- Easily print shipping labels or your favorite recipes and get a lot from one device – print, scan, and copy.
- Print, scan, copy, or fax right from your smartphone with the best and easiest-to-use HP app.
- Stay connected with our best and most reliable Wi-Fi® so you can quickly print from your smartphone.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.