Shop HP

EXCESS 805 G8 MINI 5650 8 256

  • Mfr # A98XTUT#ABA
  • Zoro # G822807624

product price: 
$
862.99
/ea
Free Shipping & Returns

Key Features

Graphics Memory Technology
DDR4 SDRAM
Processor Threads
6
Drive Type
SSD
Processor Speed
3.40 GHz
Energy Star
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A98XTUT#ABA
Zoro #
G822807624
UPC #
198415909961
Country of Origin
China
Graphics Memory Technology
DDR4 SDRAM
Processor Threads
6
Drive Type
SSD
Processor Speed
3.40 GHz
Energy Star
Yes
Processor Model
5650GE
Memory Configuration
1 x 8GB
Product Series
805 G8
Maximum Power Supply Wattage
65 W
Bluetooth
Yes
Memory Technology
DDR4 SDRAM
Operating System
Windows 11 Pro
USB Type-C Detail
1 USB Type-C 10Gbps signaling rate (front)
Total Solid State Drive Capacity
256 GB
Graphics Controller Model
Radeon Graphics
Wireless LAN Standard
IEEE 802.11ax
DisplayPort (Rear)
Yes
Package Contents
Elite Mini 805 G8 Desktop PC, HP USB 320K Keyboard, HP 125 Wired Mouse, 65 W Smart external AC power adapter
Product Line
Elite Mini
Form Factor
Desktop Mini
Ethernet Technology
Ethernet
Wireless LAN
Yes
Standard Memory
8 GB
Graphics Memory Accessibility
Shared
Chipset Model
PRO 565
Processor Type
Ryzen 5 PRO
Processor Core
Hexa-core (6 Core)
Maximum Turbo Speed
4.40 GHz
Total Number of USB Ports
7
Keyboard Localization
English
Memory Form Factor
SODIMM
Bluetooth Standard
Bluetooth 5.3
SSD Form Factor
M.2
USB Type-C (Front)
Yes
Number of Occupied Memory Slots
1
Product Type
Desktop Computer
Number of DisplayPort Outputs (Rear)
2
Memory Speed
3200 MHz
Operating System Language
English
Number Of Ethernet Ports
1
L3 Cache
16 MB
Solid State Drive Interface
PCI Express NVMe

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - HP EliteDesk 805 G8 Mini Desktop PC, Windows 11 Pro 64-Bit, AMD Ryzen 5 Pro 5650GE 6-Core Processor 3.40GHz, 8GB (1X8GB) 2933MT/s DDR4 SODIMM RAM, AMD Radeon Graphics (Integrated), 256GB M.2 PCIe NVMe 2280 Value 4X4 SSD, Finish: Black, NO OPTICAL DRIVE, No Monitor Included, 10/100/1000 Ethernet Connection, Realtek Wi-Fi 6 8852BE (2x2) + Bluetooth 5.3, Internal Mono Speaker, Wired USB Standard 320K English Keyboard with USB Mouse, Includes; HP Wolf Pro Security Edition 1-Year Service, 65W Barrel Smart nPFC Fast Charge High Efficiency AC Adapter, HP 3/3/3 WARR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.