This item is Discontinued.

Hp FORTIS X360 11 INCH G3 J CHROMEBOOK - 11.6 HD TOUCHSCREEN 1366 X 768 - CELE 7L301UT#ABA

FORTIS X360 11 INCH G3 J CHROMEBOOK - 11.6 HD TOUCHSCREEN 1366 X 768 - CELE (Discontinued)

  • Mfr # 7L301UT#ABA
  • Zoro # G114911503
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7L301UT#ABA
Zoro #
G114911503
UPC #
197192618134
Country of Origin
China

Dimensions

Screen Size
11.6"
Width
11.6"
Depth
8.1"
Height
0.82"

Details

Battery Chemistry
Lithium Polymer (Li-Polymer)
Graphics Controller Model
UHD Graphics
On-board Memory
8 GB
Display Screen Technology
In-plane Switching (IPS) Technology, BrightView
Graphics Memory Accessibility
Shared
Standard Refresh Rate
60 Hz
Operating System
ChromeOS
System Memory Speed
4266 MHz
Flash Memory Capacity
64 GB
Processor Model
N4500
Number of Cells
2-cell
Screen Resolution
1366 x 768
Front Camera/Webcam Resolution
5 Megapixel
Wireless LAN
Yes
TCO Certified
Yes
Drive Type
Flash
Screen Mode
HD
On-board Memory Technology
LPDDR4X
Maximum Power Supply Wattage
45 W
Touchscreen
Yes
Total Installed System Memory
8 GB
Bluetooth
Yes
Total Number of USB Ports
4
Maximum Turbo Speed
2.80 GHz
Wireless LAN Standard
IEEE 802.11ax
Package Contents
Pro x360 Fortis 11 G3 Chromebook45 W USB Type-C adapter
Processor Core
Dual-core (2 Core)
Front Camera/Webcam
Yes
Energy Star
Yes
Operating System Platform
ChromeOS
Processor Type
Celeron
USB Type-C Detail
2 SuperSpeed USB Type-C 5Gbps signaling rate (USB Power Delivery, video and data support)
System Memory Technology
LPDDR4X
USB Type-C
Yes
Graphics Memory Technology
LPDDR4X
Series
11 G3
Item
Chromebook
Product Line
Pro x360 Fortis
Product Color
Black
Standard Memory
8 GB

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.