Fuser Kit 110V, 150,000 Yield
- Mfr # CB457A
- Zoro # G822653900
product price:Â
$
356.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Printer Series
LaserJet
Printer Model
HP Color LaserJet CM6030, CM6040, CP6015
Max. Page Yield
150,000 pages
Printer Brand
HP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CB457A
- Zoro #
- G822653900
- UPC #
- 882780488779
- Country of Origin
- Japan
- Printer Series
- LaserJet
- Printer Model
- HP Color LaserJet CM6030, CM6040, CP6015
- Max. Page Yield
- 150,000 pages
- Printer Brand
- HP
- Item
- Fuser
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.