Zoro Homepage

HDMI to VGA Adapter

  • Mfr # H4F02AA#ABA

  • Zoro # G316554348


product price: $68.39
/ea

Key Features

Color
Black
Cable Type
HDMI/VGA
Connection A
1 x 15-pin HD-15 - Female
Conductor Material
Copper
Device Supported
Notebook, Audio/Video Device, Ultrabook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4F02AA#ABA
Zoro #
G316554348
UPC #
887111463890
Country of Origin
China

Dimensions

Cable Length
7.87 in

Details

Color
Black
Cable Type
HDMI/VGA
Item
Video Cable
Connection A
1 x 15-pin HD-15 - Female
Conductor Material
Copper
Device Supported
Notebook, Audio/Video Device, Ultrabook
Connection B
1 x 19-pin HDMI Type A Digital Audio/Video - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.