Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hp Hewlett-Packard 203000 Inkjet Paper  White  Letter  500 Sheets 203000

Hewlett-Packard 203000 Inkjet Paper White Letter 500 Sheets (Discontinued)

  • Mfr # 203000
  • Zoro # G503894707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
203000
Zoro #
G503894707
UPC #
764025203005
Country of Origin
China

Description

An extra bright paper formulated to enhance the output of color inkjet printers. Special surface enhancements fix inks onto the sheet. ColorLok technology for smear-resistance bolder blacks and brighter colors.
  • Size: 8-1/2 x 11.
  • Paper Color(s): Bright White.
  • Sheets Per Unit: 500.
  • Machine Compatibility: Inkjet Printers.
  • Brightness Rating (US): 97.
  • Brightness Rating (International): 108.
  • Compliance Standards: FSC Certified.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.