Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hp HEWLETT PACKARD AF556A HP 1.83m 10A C13 NEMA-Svr to Wall AF556A

HEWLETT PACKARD AF556A HP 1.83m 10A C13 NEMA-Svr to Wall (Discontinued)

  • Mfr # AF556A
  • Zoro # G304045315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF556A
Zoro #
G304045315
UPC #
882780632622
Country of Origin
China

Description

Power Cord - Nema 5-15P - IEC320-C13 - 1.83 mPrimary InformationCable Type : Power Cord Left Connector Type : Power IEC 320 Right Connector Type : power NEMA 5-15 Length : 6.004 feet Compliant Standards : UL Features : for HP ProLiant DL360 G5 Special FeatureCOO : China United States TAA : Yes UNSPSC CodeUNSPSC Code : 26121620

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.