Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hp Hewlett Packard J9281B Sfp+ Direct Attach Cable- 1.0M- Passive J9281B

Hewlett Packard J9281B Sfp+ Direct Attach Cable- 1.0M- Passive (Discontinued)

  • Mfr # J9281B
  • Zoro # G903912629
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J9281B
Zoro #
G903912629
UPC #
884962255582
Country of Origin
China

Description


Primary Information
Cable Technology : N/A
Left Connector Gender : N/A
Right Connector Gender : N/A
Left Connector Type : N/A
Right Connector Type : N/A
Dimensions&Miscellaneous
Length : 3.281 feet
UNSPSC Code
UNSPSC Code : 26121609

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.