Zoro Homepage
This item is Discontinued.
Hp Hewlett-Packard Q3658A Transfer Maint Kit/3500 & 3700 Q3658A

Hewlett-Packard Q3658A Transfer Maint Kit/3500 & 3700 (Discontinued)

  • Mfr # Q3658A
  • Zoro # G403988339
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q3658A
Zoro #
G403988339
UPC #
808736549950
Country of Origin
China

Description

MODEL- HP-Q3658A VENDOR- HEWLETT-PACKARD FEATURES- Color LaserJet Q3658A Transfer Kit HP LaserJet printing supplies deliver the professional quality and legendary reliability expected from HP LaserJet printing. The easy-to-use design works with your HP printer for vibrant color and cost-effective operation. High-yield HP cartridges and the printer are designed together to work together. An improved electro-photographic process adjusts automatically to ensure consistently accurate color on a variety of plain papers and HP specialty media - even in high-humidity. Smart printing system technology provides consistent print quality over the life of the cartridge. Automatic alerts advise when toner is low. Simple installation and reliable operation improve productivity for ongoing savings. Advanced toner formulas use chemically-grown toner that enables precise control and placement. Pigment and gloss enhancements provide a wide range of colors. The result is clear to see-sharp text vibrant color and precise images for professional reports and presentations.* Compatibility: HP Color LaserJet 3500 and 3700 Series printers.* Average cartridge yield (letter) 60 000 approximate pages based on 5% coverage (Yield up to 75000 pages for the HP Color LaserJet 3700 printer). MANUFACTURER WARRANTY:;;1 YEAR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.