High Yield Ink Cartridge, Black
- Mfr # CN053AN140
- Zoro # G1143753
product price:Â
$
61.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Market Indicator Cartridge No.
932XL
Printer Series
OfficeJet
Printer Model
OfficeJet 6100, OfficeJet 6600, OfficeJet 6700, OfficeJet 7110, OfficeJet 7610, OfficeJet 7612
Ink/Toner Color
Black
Cartridge Condition
New
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CN053AN140
- Zoro #
- G1143753
- UPC #
- -
- Country of Origin
- China
- Market Indicator Cartridge No.
- 932XL
- Printer Series
- OfficeJet
- Printer Model
- OfficeJet 6100, OfficeJet 6600, OfficeJet 6700, OfficeJet 7110, OfficeJet 7610, OfficeJet 7612
- Ink/Toner Color
- Black
- Cartridge Condition
- New
- Item
- High Yield Ink Cartridge
- Printer Brand
- HP
- Max. Page Yield
- 1,000
- Color
- Black
- For Use With
- HP Officejet 6100, 6600, 6700, 7110, 7610, 7612
- Remanufactured Cartridge Number
- No
- Yield Type
- High
- Supply Type
- Ink
- Device Types
- Inkjet Printer
- Compatible Printer Brand
- HP
- Page Yield - Total
- 1,000
- Page Yield - Black
- 1,000
- Compatible Printer Model Number
- OfficeJet 6100, OfficeJet 6600, OfficeJet 6700, OfficeJet 7110, OfficeJet 7610, OfficeJet 7612
- Market Indicator Cartridge Number
- 932XL
- Product Type
- High Yield Ink Cartridge
- Compatible Printer Series
- OfficeJet
- Compatibility
- HP Officejet All-in-One Printer 6100, HP Officejet All-in-One Printer 6600, HP Officejet All-in-One Printer 6700, HP Officejet 6600 All-in-One series, HP Officejet 6700 e-All-in-One series, HP Officejet 6100-ePrinter
- Print Technology
- Inkjet
- Wire Color
- Black
Description
Market Indicator Cartridge No. 932XL, Ink/Toner Color Black, Printer Brand HP, Printer Series OfficeJet, Printer Model OfficeJet 6100, OfficeJet 6600, OfficeJet 6700, OfficeJet 7110, OfficeJet 7610, OfficeJet 7612, Max. Page Yield 1,000, Color Black, Cartridge Condition New, High Yield Ink Cartridge, For Use With HP Officejet 6100, 6600, 6700, 7110, 7610, 7612
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.