High Yield Ink Cartridge, Black

  • Mfr # CN625AM
  • Zoro # G1146781
product price: 
$
209.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Market Indicator Cartridge No.
970XL
Printer Series
OfficeJet Pro
Printer Model
OfficeJet Pro X451DN, OfficeJet Pro X451DW, OfficeJet Pro X476DN, OfficeJet Pro X476DW, OfficeJet Pro X551DW, OfficeJet Pro X576DN, OfficeJet Pro X576DW
Ink/Toner Color
Black
Cartridge Condition
New
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CN625AM
Zoro #
G1146781
UPC #
-
Country of Origin
China

Details

Market Indicator Cartridge No.
970XL
Printer Series
OfficeJet Pro
Printer Model
OfficeJet Pro X451DN, OfficeJet Pro X451DW, OfficeJet Pro X476DN, OfficeJet Pro X476DW, OfficeJet Pro X551DW, OfficeJet Pro X576DN, OfficeJet Pro X576DW
Ink/Toner Color
Black
Cartridge Condition
New
Item
High Yield Ink Cartridge
Printer Brand
HP
Max. Page Yield
9,200
Color
Black
For Use With
HP Officejet Pro X451dn, X451dw, X476dn, X476dw, X551dw, X576dn, X576dw
Remanufactured Cartridge Number
No
Supply Type
Ink
Yield Type
High
Device Types
Inkjet Printer
Market Indicator Cartridge Number
970XL
Product Type
High Yield Ink Cartridge
Compatible Printer Series
OfficeJet Pro
Compatible Printer Model Number
OfficeJet Pro X451DN, OfficeJet Pro X451DW, OfficeJet Pro X476DN, OfficeJet Pro X476DW, OfficeJet Pro X551DW, OfficeJet Pro X576DN, OfficeJet Pro X576DW
Page Yield - Black
9,200
Page Yield - Total
9,200
Compatible Printer Brand
HP
Features
Highlighter Resistant, Water Resistant
Print Technology
Inkjet
Compatibility
Wire Color
Black
Compatible OEM Model Number
X451dn CN459A#B1H, X551dw CV037A#B1H, X476dn CN460A#B1H, X476dw CN461A#B1H, X451dw CN463A#B1H, X576dw CN598A#B1H

Description

Market Indicator Cartridge No. 970XL, Ink/Toner Color Black, Printer Brand HP, Printer Series OfficeJet Pro, Printer Model OfficeJet Pro X451DN, OfficeJet Pro X451DW, OfficeJet Pro X476DN, OfficeJet Pro X476DW, OfficeJet Pro X551DW, OfficeJet Pro X576DN, OfficeJet Pro X576DW, Max. Page Yield 9,200, Color Black, Cartridge Condition New, High Yield Ink Cartridge, For Use With HP Officejet Pro X451dn, X451dw, X476dn, X476dw, X551dw, X576dn, X576dw

Ratings & reviews