High Yield Ink Cartridge, Black
- Mfr # HEWCN684WN
- Zoro # G5914325
product price:Â
$
52.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Market Indicator Cartridge No.
564XL
Printer Series
DeskJet, Photosmart
Printer Model
DeskJet 3070A,DeskJet 3520,DeskJet 3521,DeskJet 3522,DeskJet 3526,OfficeJet 4610,OfficeJet 4620,OfficeJet 4622,Photosmart 5512,Photosmart 5514,Photosmart 5515,Photosmart 5520,Photosmart 5525,Photosmart 6510,Photosmart 6520,Photosmart 6525,Photosmart 7510,Photosmart 7515,Photosmart 7520,Photosmart B8550,Photosmart C6340,Photosmart C6350,Photosmart D7560
Ink/Toner Color
Black
Cartridge Condition
New
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HEWCN684WN
- Zoro #
- G5914325
- UPC #
- -
- Country of Origin
- China
Details
- Market Indicator Cartridge No.
- 564XL
- Printer Series
- DeskJet, Photosmart
- Printer Model
- DeskJet 3070A,DeskJet 3520,DeskJet 3521,DeskJet 3522,DeskJet 3526,OfficeJet 4610,OfficeJet 4620,OfficeJet 4622,Photosmart 5512,Photosmart 5514,Photosmart 5515,Photosmart 5520,Photosmart 5525,Photosmart 6510,Photosmart 6520,Photosmart 6525,Photosmart 7510,Photosmart 7515,Photosmart 7520,Photosmart B8550,Photosmart C6340,Photosmart C6350,Photosmart D7560
- Ink/Toner Color
- Black
- Cartridge Condition
- New
- Item
- High Yield Ink Cartridge
- Printer Brand
- HP
- Max. Page Yield
- 550
- Color
- Black
- For Use With
- HP Deskjet 3070A, 3520, 3521, 3522, 3526; Officejet 4610, 4620, 4622; Photosmart 5512, 5514, 5515, 5520, 5525, 6510, 6520, 6525, 7510, 7515, 7520, B8550, C6340, C6350, D7560, eStation, Plus, Premium, Premium Fax, Premium TouchSmart
- Remanufactured Cartridge Number
- 38MR66
- Supply Type
- Ink
- Device Types
- Inkjet Printer
- Yield Type
- High-Yield
- Compatible Printer Series
- DeskJet, Photosmart
- Compatible Printer Brand
- HP
- Market Indicator Cartridge Number
- 564XL
- Compatible Printer Model Number
- DeskJet 3520,DeskJet 3521,DeskJet 3522,DeskJet 3526,OfficeJet 4610,OfficeJet 4620,OfficeJet 4622,OfficeJet 6000,OfficeJet 6500,OfficeJet 7000,Photosmart 5512,Photosmart 5514,Photosmart 5515,Photosmart 5520,Photosmart 5525,Photosmart 6510,Photosmart 6520,Photosmart 6525,Photosmart 7510,Photosmart 7515,Photosmart 7520,Photosmart B8550,Photosmart C6340,Photosmart C6350,Photosmart D7560
- Page Yield - Total
- 550
- Product Type
- High Yield Ink Cartridge
- Page Yield - Black
- 550
- Wire Color
- Black
Description
Market Indicator Cartridge No. 564XL, Ink/Toner Color Black, Printer Brand HP, Printer Series DeskJet, Photosmart
Restrictions
This item has been restricted from sale in the following states:
VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.