Shop HP

High Yield Toner Cartridge, Black

  • Mfr # CF280X
  • Zoro # G1146142

product price: 
$
300.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Market Indicator Cartridge No.
80X
Printer Series
LaserJet Pro
Printer Model
LaserJet Pro M401, LaserJet Pro M425
Ink/Toner Color
Black
Cartridge Condition
New
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CF280X
Zoro #
G1146142
UPC #
-
Country of Origin
United States

Dimensions

Height
8.9"
Width
13.4"
Depth
4.4"

Details

Market Indicator Cartridge No.
80X
Printer Series
LaserJet Pro
Printer Model
LaserJet Pro M401, LaserJet Pro M425
Ink/Toner Color
Black
Cartridge Condition
New
Item
High Yield Toner Cartridge
Printer Brand
HP
Max. Page Yield
6,900
Color
Black
Remanufactured Cartridge Number
38MV10
For Use With
HP LaserJet Pro 400 M401 Series, 400 MFP M425 Series
Yield Type
High-Yield
Supply Type
Toner
Device Types
Laser Printer
Page Yield - Total
6,900
Compatible Printer Model Number
LaserJet Pro M401, LaserJet Pro M425
Product Type
High Yield Toner Cartridge
Market Indicator Cartridge Number
80X
Compatible Printer Series
LaserJet Pro
Page Yield - Black
6,900
Compatible Printer Brand
HP
Package Contents
80X High Yield Black Original LaserJet Toner Cartridge, Recycling Guide
Print Technology
Laser
Compatibility
HP LaserJet Pro Printer M401, HP LaserJet Pro Printer M425, HP LaserJet Pro Printer M401n, HP LaserJet Pro Printer M401dn, HP LaserJet Pro Printer M401dw, HP LaserJet Pro Printer M425dn, HP LaserJet Pro 400 M401 Printer series, HP LaserJet Pro 400 MFP M425 series
Wire Color
Black

Description

Market Indicator Cartridge No. 80X, Ink/Toner Color Black, Printer Brand HP, Printer Series LaserJet Pro, Printer Model LaserJet Pro M401, LaserJet Pro M425, Max. Page Yield 6,900, Remanufactured Cartridge Number 38MV10, Color Black, Cartridge Condition New, High Yield Toner Cartridge, For Use With HP LaserJet Pro 400 M401 Series, 400 MFP M425 Series

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.