Shop HP

High Yield Toner Cartridge, Black

  • Mfr # CF281X
  • Zoro # G1147935

product price: 
$
496.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Market Indicator Cartridge No.
81X
Printer Series
LaserJet Enterprise
Printer Model
LaserJet Enterprise M630f, LaserJet Enterprise M630h, LaserJet Enterprise M630z
Ink/Toner Color
Black
Cartridge Condition
New
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CF281X
Zoro #
G1147935
UPC #
-
Country of Origin
Japan

Details

Market Indicator Cartridge No.
81X
Printer Series
LaserJet Enterprise
Printer Model
LaserJet Enterprise M630f, LaserJet Enterprise M630h, LaserJet Enterprise M630z
Ink/Toner Color
Black
Cartridge Condition
New
Item
High Yield Toner Cartridge
Printer Brand
HP
Max. Page Yield
25,000
Color
Black
Compatible OEM Model Number
HEWCF281X
For Use With
HP LaserJet Enterprise Flow MFP M630z, Enterprise MFP M630f, M630h
Remanufactured Cartridge Number
IVRF281X
Device Types
Laser Printer
Supply Type
Toner
Yield Type
High
Compatible Printer Model Number
LaserJet Enterprise M630F, LaserJet Enterprise M630H, LaserJet Enterprise M630Z
Page Yield - Total
25,000
Product Type
High Yield Toner Cartridge
Compatible Printer Series
LaserJet Enterprise
Page Yield - Black
25,000
Market Indicator Cartridge Number
81X
Compatible Printer Brand
HP
Package Type
OEM
Compatibility
Print Technology
Laser

Description

Market Indicator Cartridge No. 81X, Ink/Toner Color Black, Printer Brand HP, Printer Series LaserJet Enterprise, Printer Model LaserJet Enterprise M630f, LaserJet Enterprise M630h, LaserJet Enterprise M630z, Max. Page Yield 25,000, Remanufactured Cartridge Number IVRF281X, Color Black, Cartridge Condition New, High Yield Toner Cartridge, For Use With HP LaserJet Enterprise Flow MFP M630z, Enterprise MFP M630f, M630h

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.