HP 2TB PCIE NVME SSD
Mfr # AL0N0AA
Zoro # G315658320
product price: $1,862.99
/ea
Free Shipping & Returns
Key Features
Environmentally Friendly
Yes
Storage Capacity
2 TB
Platform Supported
PC
Environmental Certification
Electronic Product Environmental Assessment Tool (EPEAT)
Device Supported
Mobile Workstation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL0N0AA
Zoro #
G315658320
UPC #
198701274247
Country of Origin
China
Dimensions
Depth
0.9 in
Height
0.1 in
Width
3.1 in
Details
Environmentally Friendly
Yes
Storage Capacity
2 TB
Platform Supported
PC
Item
Solid State Drive
Environmental Certification
Electronic Product Environmental Assessment Tool (EPEAT)
Device Supported
Mobile Workstation
Drive Interface Standard
PCI Express NVMe 4.0 x4
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.