Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K3W67AN#140
Zoro #
G1148513
UPC #
888793677599
Country of Origin
Multiple
Details
Market Indicator Cartridge No.
62
Printer Series
ENVY, OfficeJet
Printer Model
ENVY 5660, ENVY 7640, ENVY 8000, OfficeJet 5740, OfficeJet 8040
Ink/Toner Color
Black/Tri-Color
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
HP
Max. Page Yield
200
Color
Black, Tri-Color
For Use With
HP ENVY 5660, 7640, 8000, Officejet 5740, 8040
Compatible OEM Model Number
HEWK3W67AN
Market Indicator Cartridge Number
62
Page Yield - Total
200
Compatible Printer Model Number
ENVY 5660, ENVY 7640, ENVY 8000, OfficeJet 5740, OfficeJet 8040
Compatible Printer Series
ENVY, OfficeJet
Compatible Printer Brand
HP
Product Type
Ink Cartridge
Description
Market Indicator Cartridge No. 62, Ink/Toner Color Black/Tri-Color, Printer Brand HP, Printer Series ENVY, OfficeJet, Printer Model ENVY 5660, ENVY 7640, ENVY 8000, OfficeJet 5740, OfficeJet 8040, Max. Page Yield 200, Color Black, Tri-Color, Cartridge Condition New, Ink Cartridge, For Use With HP ENVY 5660, 7640, 8000, Officejet 5740, 8040
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.