Shop HP
See all product information
Create Account
HP 64XL Original High Yield Inkjet Ink Cartridge - Tri-color - 1 Each - 415 Pages
- Mfr # N9J91AN140
- Zoro # G212041058
product price:Â
$
97.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Printer Model
64XL
Ink/Toner Color
Tri-Color
Cartridge Condition
New
Max. Page Yield
415 Pages
Page Yield - Total
415
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N9J91AN140
- Zoro #
- G212041058
- UPC #
- -
- Country of Origin
- China
- Printer Model
- 64XL
- Ink/Toner Color
- Tri-Color
- Cartridge Condition
- New
- Item
- Ink/Ink Cartridge
- Max. Page Yield
- 415 Pages
- Page Yield - Total
- 415
- Market Indicator Cartridge Number
- 64XL
- Product Type
- High Yield Ink Cartridge
- Compatible Printer Series
- Envy, Tango
- Compatible Printer Brand
- HP
- Compatible Printer Model Number
- 6255, 7255e, 7855, 7955e
- Print Technology
- Inkjet
- Yield Type
- High
Description
Ink/Toner Color Tri-Color, Remanufactured Cartridge Number Not Applicable, Cartridge Condition New, Ink/Ink Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.