Zoro Homepage
This item is Discontinued.
Hp HP Consumables CE278D HP 78A Dual Pack Print Cartrid CE278D

HP Consumables CE278D HP 78A Dual Pack Print Cartrid (Discontinued)

  • Mfr # CE278D
  • Zoro # G704122906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE278D
Zoro #
G704122906
UPC #
886111645107
Country of Origin
China

Description

CE278D Toner Cartridges HP78A Twin pack of two CE278A has a page yield of approximately 4 200 pages (for both) at 5% coverage.
  • Color: Black.
  • Category: Toner Cartridge.
  • Capacity: Dual Pack.
  • Number of pages: 4 200 Yield.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.