This item is Discontinued.

Hp HP EBXFLG1I14AI U5 236V 14 16GB/512 PC UNITED STATES / CANADA ENGLISH B7FL6AW#ABA

This item is Discontinued.

Hp

HP EBXFLG1I14AI U5 236V 14 16GB/512 PC UNITED STATES / CANADA ENGLISH (Discontinued)

Mfr # B7FL6AW#ABA
Zoro # G715658258
UPC # 198990289977
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B7FL6AW#ABA
Zoro #
G715658258
UPC #
198990289977
Country of Origin
China

Dimensions

Height
0.58 in
Width
12.4 in
Depth
8.7 in
Screen Size
14 in

Details

Item
2 in 1 Notebook
Color
Silver
Maximum Power Supply Wattage
65 W
Operating System
Windows 11 Pro
Graphics Memory Accessibility
Shared
Mount Type
Convertible
Graphics Memory Technology
LPDDR5X
Color Gamut
100% sRGB
Maximum Turbo Speed
4.70 GHz
Keyboard Backlight
Yes
Operating System Platform
Windows
Near Field Communication
Yes
USB Type-C
Yes
Front Camera
Yes
Charger Included
Yes
Total Solid State Drive Capacity
512 GB
Drive Type
SSD
Screen Resolution
1920 x 1200
TCO Certified
Yes
Screen Mode
WUXGA
Finger Print Reader
Yes
HDMI
Yes
Front Camera Resolution
5 Megapixel
Processor Type
Core Ultra 5
Bluetooth
Yes
Processor Threads
8
Number of Cells
6-cell
Processor Model
236V
AI-powered
Yes
USB Type-C Detail
1 USB Type-C 10Gbps signaling rate (USB Power Delivery, DisplayPort 1.4)
Infrared Camera
Yes
Includes
EliteBook X Flip G1i 14 inch Notebook Next Gen AI PC, Power Adapter
Wireless LAN Standard
IEEE 802.11be
Copilot+ PC
Yes
Features
Anti-glare Screen, Low Blue Light
Energy Star
Yes
Brightness
400 Nit
Windows Hello Compatible
Yes
Power Plug Type
Type C
Touchscreen
Yes
Wi-Fi Generation
Wi-Fi 7
Total Number of USB Ports
2
Graphics Controller Model
Arc Graphics
System Memory Form Factor
On-board
Standard Memory
16 GB
On-board Memory
16 GB
L3 Cache
8 MB
Number of Thunderbolt 4 Ports
2
Display Screen Technology
In-plane Switching (IPS) Technology
Wireless LAN
Yes
Processor Core
Octa-core (8 Core)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.