This item is Discontinued.

Hp HP EBXFLG1I14AI U7 266V 14 16GB/512 PC UNITED STATES / CANADA ENGLISH B7FM6AW#ABA

This item is Discontinued.

Hp

HP EBXFLG1I14AI U7 266V 14 16GB/512 PC UNITED STATES / CANADA ENGLISH (Discontinued)

Mfr # B7FM6AW#ABA
Zoro # G815658202
UPC # 198990290621
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B7FM6AW#ABA
Zoro #
G815658202
UPC #
198990290621
Country of Origin
China

Dimensions

Depth
8.7 in
Width
12.4 in
Screen Size
14 in
Height
0.58 in

Details

Item
2 in 1 Notebook
Color
Silver
Optional Ports
1 x Nano SIM card slot (optional)
Processor Threads
8
Touchscreen
Yes
Finger Print Reader
Yes
Features
Miracast Technology, Anti-glare Screen, Low Blue Light
Operating System Platform
Windows
Infrared Camera
Yes
Bluetooth
Yes
Near Field Communication
Yes
AI-powered
Yes
USB Type-C
Yes
Display Screen Type
LCD
Includes
EliteBook X Flip G1i 14 inch Notebook Next Gen AI PC , AC Adapter, Power Cord
Windows Hello Compatible
Yes
Wireless LAN
Yes
Wi-Fi Generation
Wi-Fi 7
Keyboard Backlight
Yes
Screen Resolution
1920 x 1200
Maximum Turbo Speed
5 GHz
System Memory Form Factor
On-board
SSD Form Factor
M.2
Brightness
400 Nit
Graphics Controller Model
Arc Graphics
NPU Name
AI Boost
Charger Included
Yes
HDMI
Yes
Speaker Power Details
4 x 1W
AC Adapter Frequency
63 Hz, 47 Hz
Processor Core
Octa-core (8 Core)
Copilot Key
Yes
L3 Cache
12 MB
USB Power Delivery Support
Yes
Total Number of USB Ports
2
USB Type-C Detail
1 USB Type-C, 10Gbps signaling rate (USB Power Delivery, DisplayPort 1.4)
Processor Type
Core Ultra 7
Sound Mode
Stereo
Processor Model
266V
Standard Refresh Rate
60 Hz
TCO Certified
Yes
Contrast Ratio
1000:1
Color Gamut
100% sRGB
Display Screen Technology
In-plane Switching (IPS) Technology
Mount Type
Convertible
Front Camera
Yes
Graphics Memory Technology
LPDDR5X
Maximum Battery Run Time
24.50 Hours
Included Charger Power
65 W
Operating System
Windows 11 Pro
Number of Thunderbolt 4 Ports
2
On-board Memory
16 GB
Front Camera Resolution
5 Megapixel
Power Plug Type
Type C
Graphics Memory Accessibility
Shared
Drive Type
SSD
Standard Memory
16 GB
Wireless LAN Standard
IEEE 802.11be
NPU Performance
48 TOPS
Camera Privacy Shutter
Yes
Energy Star
Yes
Screen Mode
WUXGA
Number of Cells
6-cell
Total Solid State Drive Capacity
512 GB
Fast Charging Details
50% in 30 Minutes
Environmentally Friendly
Yes
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.