This item is Discontinued.

Hp HP EBXG1I14AI U5 236V 14 16GB/512 PC UNITED STATES / CANADA ENGLISH B7FG9AW#ABA

This item is Discontinued.

Hp

HP EBXG1I14AI U5 236V 14 16GB/512 PC UNITED STATES / CANADA ENGLISH (Discontinued)

Mfr # B7FG9AW#ABA
Zoro # G915658348
UPC # 198990288048
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B7FG9AW#ABA
Zoro #
G915658348
UPC #
198990288048
Country of Origin
China

Dimensions

Height
0.59 in
Screen Size
14 in
Width
12.4 in
Depth
8.7 in

Details

Item
Notebook
Color
Silver
AI-powered
Yes
Brightness
400 Nit
Operating System Platform
Windows
Display Screen Technology
In-plane Switching (IPS) Technology
Energy Star
Yes
Display Screen Type
LCD
L3 Cache
12 MB
Graphics Controller Model
Arc Graphics
Included Charger Power
65 W
Processor Model
266V
Copilot Key
Yes
Charger Included
Yes
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Power Plug Type
Type C
Front Camera
Yes
Near Field Communication
Yes
Features
Low Blue Light, Eye Ease, Anti-glare Screen, Miracast Technology
Processor Threads
8
NPU Name
AI Boost
NPU Performance
48 TOPS
HDMI
Yes
Graphics Memory Technology
LPDDR5X
Graphics Memory Accessibility
Shared
Optional Ports
1 x Nano SIM card slot (optional)
Operating System
Windows 11 Pro
Maximum Turbo Speed
5 GHz
Front Camera Resolution
5 Megapixel
Windows Hello Compatible
Yes
Wireless LAN Standard
IEEE 802.11be
Sound Mode
Stereo
Total Number of USB Ports
2
Screen Mode
WUXGA
TCO Certified
Yes
Number of Thunderbolt 4 Ports
2
Wireless LAN
Yes
USB Type-C Detail
1 USB Type-C, 10Gbps signaling rate (USB Power Delivery, DisplayPort 1.4)
Speaker Power Details
4 x 1W
Processor Type
Core Ultra 7
Standard Refresh Rate
60 Hz
System Memory Form Factor
On-board
USB Type-C
Yes
USB Power Delivery Support
Yes
Color Gamut
100% sRGB
Contrast Ratio
1000:1
SSD Form Factor
M.2
Number of Cells
6-cell
Infrared Camera
Yes
Fast Charging Details
50% in 30 Minutes
Environmentally Friendly
Yes
Processor Core
Octa-core (8 Core)
Keyboard Backlight
Yes
On-board Memory
16 GB
Drive Type
SSD
Includes
EliteBook X G1i 14 inch Notebook Next Gen AI PC, AC Adapter, Power Cord
Finger Print Reader
Yes
AC Adapter Frequency
47 Hz, 63 Hz
Wi-Fi Generation
Wi-Fi 7
Total Solid State Drive Capacity
512 GB
Screen Resolution
1920 x 1200
Bluetooth
Yes
Camera Privacy Shutter
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.