This item is Discontinued.

Hp HP EBXG1I14AI U7 266V 14 16GB/512 PC UNITED STATES / CANADA ENGLISH B7GB0AW#ABA

This item is Discontinued.

Hp

HP EBXG1I14AI U7 266V 14 16GB/512 PC UNITED STATES / CANADA ENGLISH (Discontinued)

Mfr # B7GB0AW#ABA
Zoro # G315658924
UPC # 198990292052
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B7GB0AW#ABA
Zoro #
G315658924
UPC #
198990292052
Country of Origin
China

Dimensions

Width
12.4 in
Screen Size
14 in
Height
0.59 in
Depth
8.7 in

Details

Item
Notebook
Color
Silver
Display Screen Type
LCD
Screen Mode
WUXGA
Processor Type
Core Ultra 7
Color Gamut
100% sRGB
Fast Charging Details
50% in 30 Minutes
Environmentally Friendly
Yes
USB Power Delivery Support
Yes
Includes
EliteBook X G1i 14 inch Notebook Next Gen AI PC, AC Adapter, Power Cord
Wireless LAN
Yes
Copilot Key
Yes
Maximum Turbo Speed
5 GHz
Bluetooth
Yes
On-board Memory
16 GB
TCO Certified
Yes
Contrast Ratio
1000:1
Standard Refresh Rate
60 Hz
Power Plug Type
Type C
SSD Form Factor
M.2
L3 Cache
12 MB
Screen Resolution
1920 x 1200
Number of Thunderbolt 4 Ports
2
Front Camera
Yes
Windows Hello Compatible
Yes
Total Number of USB Ports
2
Optional Ports
1 x Nano SIM card slot (optional)
Drive Type
SSD
Operating System
Windows 11 Pro
Keyboard Backlight
Yes
Graphics Memory Technology
LPDDR5X
Total Solid State Drive Capacity
512 GB
Camera Privacy Shutter
Yes
Graphics Controller Model
Arc Graphics
Display Screen Technology
In-plane Switching (IPS) Technology
Charger Included
Yes
Operating System Platform
Windows
Finger Print Reader
Yes
Near Field Communication
Yes
NPU Performance
48 TOPS
Processor Core
Octa-core (8 Core)
USB Type-C Detail
1 USB Type-C, 10Gbps signaling rate (USB Power Delivery, DisplayPort 1.4)
Speaker Power Details
4 x 1W
HDMI
Yes
Processor Threads
8
Wireless LAN Standard
IEEE 802.11be
USB Type-C
Yes
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Processor Model
266V
Brightness
400 Nit
Infrared Camera
Yes
Standard Memory
16 GB
NPU Name
AI Boost
Graphics Memory Accessibility
Shared
Included Charger Power
65 W
System Memory Form Factor
On-board
Energy Star
Yes
Features
Low Blue Light, Anti-glare Screen, Miracast Technology, Eye Ease
AC Adapter Frequency
63 Hz, 47 Hz
AI-powered
Yes
Front Camera Resolution
5 Megapixel
Number of Cells
6-cell
Wi-Fi Generation
Wi-Fi 7

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.