HP Fortis G11 14in Touch Chromebook HD Intel N-Series N100 8GB 64GB English Smart Buy
- Mfr # 9R3K2UT#ABA
- Zoro # G621697013
product price:Â
$
652.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Maximum Wattage
45 W
Series
G11
Operating System
ChromeOS
Wireless LAN
Yes
Screen Size
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9R3K2UT#ABA
- Zoro #
- G621697013
- UPC #
- 197961958829
- Country of Origin
- China
- Maximum Wattage
- 45 W
- Series
- G11
- Operating System
- ChromeOS
- Wireless LAN
- Yes
- Item
- Chromebook
- Bluetooth
- Yes
- Screen Resolution
- 1366 x 768
- Application
- Cloud Computing
- Processor Core
- Quad-core
- Screen Mode
- HD
- Drive Type
- Flash
- Number of Cells
- 2
Dimensions
- Screen Size
- 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.